Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dial Thermometer, Bi-Metallic, Back Conn.

  • Mfr # 30EI60R

  • Zoro # G8516557


product price: $57.99
/ea

Key Features

Accuracy
+/-1%
Connection Location
Back
Dial Size
3 in
Case Material
304 Stainless Steel
Stem Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
30EI60R
Zoro #
G8516557
UPC #
759426104235
Country of Origin
Mexico

Dimensions

Dial Size
3 in
Connection Size
1/2 in
Stem Length
6 in
Stem Dia.
1/4 in
Manufacturers Warranty Length
5 yr
Fits Pipe Size
1/2 in
Thread Size
1/2 in
Manufacturer Warranty Length
5 yr
Dial Diameter
3 in
Stem Diameter
0.25 in

Details

Item
Dial Thermometer
Accuracy
+/-1%
Connection Location
Back
Case Material
304 Stainless Steel
Stem Material
304 Stainless Steel
Temp. Range (F)
-20 Degrees to 120 Degrees
Sensing Element
Bi-Metallic
Window Material
Glass
Temp. Range (C)
-30 Degrees to 50 Degrees
Power Required
No
Coil Finish
Silicone Dampening
Case
Stainless Steel
Adjustments
External
Temperature Range
-20 Degrees to 120 Degrees F/-30 Degrees to 50 Degrees C
Lens Material
Glass
Maximum Operating Pressure
Not Rated
Maximum Temperature C
50 Degrees C
Resistance Rating
IP66, NEMA 4X
Housing Material
304 Stainless Steel
Scale Type
Dial
Glow-in-the-Dark
No
Long Reach
No
Maximum Temperature F
120 Degrees F
Shatterproof
No
Functions
External Adjustment
Construction
304 Stainless Steel Housing and Stem with Glass Lens
Vibration Resistant
No
Case Features
Hermetically Sealed
Application
Chemical and Petrochemical Plants, Equipment Skids, Food and Beverages, General Industrial, HVAC, Offshore Oil Rigs, Pharmaceutical/Biotech, Power, Pulp and Paper, Refineries, Water and Wastewater Pressure Control
Graduations
2 Degrees F/1 Degrees C
Process Connection
1/2 in NPT
Minimum Temperature C
-30 Degrees C
Scale
Celsius, Fahrenheit
Corrosion Resistant
No
Thread Type
NPT
Lead Free
Yes
Thread Gender
Male
Minimum Temperature F
-20 Degrees F
Thermometer Type
Industrial Dial Thermometer
Includes NIST-Traceable Certificate
No
Maximum Temperature °F
120 Degrees F
Maximum Temperature °C
50 Degrees C
Minimum Temperature °F
-20 Degrees F
Minimum Temperature °C
-30 Degrees C

Description

Dial Thermometer, Temperature Range -20 Degrees to 120 Degrees F/-30 Degrees to 50 Degrees C, Stem Length 6 in, Dial Diameter 3 in, 1/2 in NPT, Back, Includes NIST-Traceable Certificate No, Housing Material Stainless Steel, Lens Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.