Zoro Homepage

Dial Thermometer, External Adjustment

  • Mfr # 50EI60R

  • Zoro # G8516715


product price: $83.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1%
Connection Location
Back
Dial Size
5 in
Case Material
304 Stainless Steel
Stem Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50EI60R
Zoro #
G8516715
UPC #
759426065949
Country of Origin
Mexico

Dimensions

Dial Size
5 in
Connection Size
1/2 in
Stem Length
6 in
Stem Dia.
1/4 in
Manufacturers Warranty Length
5 yr
Fits Pipe Size
1/2 in
Manufacturer Warranty Length
5 yr
Thread Size
1/2 in
Stem Diameter
0.25 in
Dial Diameter
5 in

Details

Item
Dial Thermometer
Accuracy
+/-1%
Connection Location
Back
Case Material
304 Stainless Steel
Stem Material
304 Stainless Steel
Temp. Range (F)
0 Degrees to 250 Degrees
Sensing Element
Bi-Metallic
Window Material
Glass
Temp. Range (C)
-20 Degrees to 120 Degrees
Coil Finish
Silicone Dampening
Case
Stainless Steel
Power Required
No
Adjustments
External
Minimum Temperature F
0 Degrees F
Resistance Rating
IP66, NEMA 4X
Scale
Celsius, Fahrenheit
Minimum Temperature C
-20 Degrees C
Process Connection
1/2 in NPT
Thread Type
NPT
Corrosion Resistant
No
Case Features
Hermetically Sealed
Lens Material
Glass
Application
Chemical and Petrochemical Plants, Equipment Skids, Food and Beverages, General Industrial, HVAC, Offshore Oil Rigs, Pharmaceutical/Biotech, Power, Pulp and Paper, Refineries, Water and Wastewater Pressure Control
Thermometer Type
Industrial Dial Thermometer
Vibration Resistant
No
Shatterproof
No
Glow-in-the-Dark
No
Temperature Range
0 Degrees to 250 Degrees F/-20 Degrees to 120 Degrees C
Scale Type
Dial
Maximum Operating Pressure
Not Rated
Graduations
2 Degrees F/2 Degrees C
Maximum Temperature F
250 Degrees F
Functions
External Adjustment
Construction
304 Stainless Steel Housing and Stem with Glass Lens
Thread Gender
Male
Long Reach
No
Lead Free
Yes
Maximum Temperature C
120 Degrees C
Housing Material
304 Stainless Steel
Includes NIST-Traceable Certificate
No
Maximum Temperature °C
120 Degrees C
Minimum Temperature °F
0 Degrees F
Minimum Temperature °C
-20 Degrees C
Maximum Temperature °F
250 Degrees F

Description

Dial Thermometer, Temperature Range 0 Degrees to 250 Degrees F/-20 Degrees to 120 Degrees C, Stem Length 6 in, Dial Diameter 5 in, 1/2 in NPT, Back, Includes NIST-Traceable Certificate No, Housing Material 304 Stainless Steel, Lens Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.