Shop ASHCROFT

Digital Pressure Gauge, 0 to 400 psi, 3 in Dial, 1 1/2 in Tri-Clamp, Bottom Location

  • Mfr # 302132SD15LXBKBLCYC4LMMY400IWV
  • Zoro # G7643382

product price: 
$
1,134.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.25%
Process Connection Location
Bottom
Process Connection Size
1 1/2 in
Process Connection Type
Tri-Clamp
Dial Size (In.)
3 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
302132SD15LXBKBLCYC4LMMY400IWV
Zoro #
G7643382
UPC #
-
Country of Origin
United States
Item
Digital Pressure Gauge
Accuracy
+/-0.25%
Process Connection Location
Bottom
Process Connection Type
Tri-Clamp
Application
Biotechnology, Filtration, Food and Dairy, Medical Equipment, Pharmaceutical, OEM Applications
Gauge Case Material
Stainless Steel
Series
2030
Lens Material
Polyester
Primary Pressure Range
0 to 400
Primary Scale Units
psi
IP/NEMA Rating
IP65
Hazardous Location Rating
Not Rated
Blowout Safety Back
No
Socket Material
Stainless Steel
Peak Hold
Yes
Number of Display Digits
5
Memory Storage
min/max
Case Color
Silver
Display Units
bar, cm Hg, ft wc, in Hg, kg/sq cm, kPa, mm Hg, mPa, psi
Case Material
Stainless Steel
Resolution
Dependent on Range
Display
LCD
Includes
Alkaline Batteries
Agency Compliance
3A
Powered By
(2) AA Batteries
Calibration Certificate
No
Features
Bar Graph Battery Display
Connection Location
Bottom
Standards
3-A Sanitary Standard, ASME B40.7, EN 10204: 2004
Connection Type
Triclamp
Compatible Process Media
Dairy, Food, Pharmaceutical
Backlit Screen
Yes
Diaphragm Seal Fill
Glycerin
Loop Power
4 to 20 mA
Low Battery Indicator
No
Non-Sparking
No
Auto-Shutoff
Yes
Number of Digits
5
Display Screen Type
LCD
Memory Features
Min/Max
Case Construction
304 Stainless Steel
Primary Display Units
psi
Temperature Error
+/-0.04% Degrees F
Includes Batteries
Batteries Included
Weatherproof
Yes
Primary Display Range
0 to 400
Ambient Operating Temperature Range
-10 Degrees to 60 Degrees C, -14 Degrees to 140 Degrees F
Process Temperature Range
-14 Degrees to 275 Degrees F
Power Source
4 to 20 mA Loop-Powered
Sensor Material
316L Stainless Steel
Bar Graph
10 Segments
Diaphragm Seal Material
316L Stainless Steel
Includes Calibration Certificate
NIST with Data
Sensor Type
Diaphragm
Pressure Range Type
Pressure
Pressure Gauge Type
Digital Sanitary Pressure Gauge
Case Finish
Electropolished/Tumbled
Display Type
LCD
Operating Temperature Range
14 Degrees to 140 Degrees F
Operating Temperature - Maximum
140 Degrees F
Pressure Measuring Units
bar, cm Hg, ft wc, in Hg, kg/sq cm, kPa, mm Hg, mPa, psi
Pressure Measurement - Maximum
400 psi
Includes Low Battery Indicator
No Low Battery Indicator
Operating Temperature - Minimum
-14 Degrees F
Pressure Measurement - Minimum
0 psi
Process Media Temperature - Maximum
275 Degrees F
Process Media Temperature - Minimum
-14 Degrees F
Power Source - TS Only
4 to 20 mA Loop-Powered
Power Source - old
4 to 20 mA Loop-Powered

Dimensions

Process Connection Size
1 1/2 in
Dial Size (In.)
3 in
Connection Size
1 1/2 in
Nominal Dial Size
3 in
Digit Height
0.6 in
Case Diameter
3.33 in
Manufacturer Warranty Length
1 yr
Case Depth
1.72 in

Description

Digital Pressure Gauge, Accuracy +/-0.25 Percent, Nominal Dial Size 3 in, Lens Material Polyester, Gauge Case Material Stainless Steel, Process Temperature Range -14 Degrees to 275 Degrees F, Compatible Process Media Dairy, Food, Pharmaceutical, Hazardous Location Rating Not Rated, IP/NEMA Rating IP65, Socket Material Stainless Steel, Sensor Material 316L Stainless Steel, Process Connection Location Bottom, Process Connection Size 1 1/2 in, Process Connection Type Tri-Clamp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.