Digital Test Pressure Gauge, 0 to 100 psi, 2 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # DG2531L0NAM02L100#-XCYLM

  • Zoro # G708470430


product price:  $321.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.25%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DG2531L0NAM02L100#-XCYLM
Zoro #
G708470430
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Nominal Dial Size
2 1/2 in
Connection Size
1/4 in
Manufacturer Warranty Length
1 yr
Digit Height
0.48 in
Case Diameter
2.5 in
Case Depth
1.61 in
Battery Size
AA

Details

Item
Digital Test Pressure Gauge
Accuracy
+/-0.25%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Pneumatics, Hydraulics
Gauge Case Material
ABS Polycarbonate
Series
DG25
Lens Material
Polycarbonate
Primary Pressure Range
0 to 100
Primary Scale Units
psi
IP/NEMA Rating
IP67
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Includes Mounting Hardware
No
Temperature Error
0.04% Degrees F
Languages
English
Battery Run Time
2,000 hr
Memory Storage
min/max
Primary Display Range
0 to 100
Display Screen Type
LCD
Ambient Operating Temperature Range
-20 Degrees to 60 Degrees C, -4 Degrees to 140 Degrees F
Includes Batteries
Batteries Included
Sensor Type
CVD Strain Gauge
Standards
CE Certified, UL 61010-1
Resolution
Dependent on Range
Case Material
ABS Polycarbonate
Agency Compliance
CE, CRN, UL
Vibration Resistance
MIL-STD-20G; Method 201A
Gauge Application
For Liquids & Gases
Mounting Orientation
Upright Only
Includes
Alkaline Batteries
Includes Rubber Boot
No
Case Color
Black
Accuracy Grade
NIST OR equiv. NMI
Case Construction
Welded Joint
Auto-Shutoff
No
Burst Pressure
800 psi
Powered By
(2) AA Batteries
Bar Graph
20 Segments
Peak Hold
Yes
Display
LCD
Sensor Material
17-4 Stainless Steel
Includes Calibration Certificate
No
Power Source
Battery
Keypad Material
Polycarbonate
Connection Type
MNPT
Shock Resistance
MIL-STD-20G; Method 213B; Test Condition K
Adjustable Set Points
No
Display Units
bar, cm Hg, ft wc, in Hg, kg/sq cm, kPa, mm Hg, Mpa, psi
Weatherproof
No
Non-Sparking
No
Primary Display Units
psi
Low Battery Indicator
Yes
Case Shape
Round
Memory Features
Min/Max
Calibration Certificate
No
Process Connection Gender
Male
Socket Material
316L Stainless Steel
Features
Bar Graph Battery Display
Accuracy Grade Gauge Type
Test
Process Temperature Range
-4 Degrees to 140 Degrees F
Pressure Gauge Type
Test Pressure Gauge
Compatible Process Media
Wide Variety of Pressure Media
Number of Display Lines
2
Number of Display Digits
5
Pressure Range Type
Pressure
Display Range
0 to 0.6895 Mpa, 0 to 100 psi, 0 to 203.60 in Hg, 0 to 230.77 ft H2O, 0 to 517.2 cm Hg, 0 to 5172 mm Hg, 0 to 6.895 bar, 0 to 689.5 kPa, 0 to 7.031 kg/sq cm
Backlit Screen
Yes
Battery Life
2,000 hr
Display Type
LCD
Operating Temperature Range
-4 Degrees to 140 Degrees F
Resistance Properties
Corrosion Resistant, Dust Resistant, Water Resistant, Wind Resistant
Pressure Measurement - Minimum
0 psi
Process Media Temperature - Minimum
-4 Degrees F
Pressure Measuring Units
bar, cm Hg, ft wc, in Hg, kg/sq cm, kPa, mm Hg, Mpa, psi
Includes Low Battery Indicator
Low Battery Indicator
Number of Batteries Required
2
Pressure Measurement - Maximum
100 psi
IP Rating
IP67
Process Media Temperature - Maximum
140 Degrees F

Description

Digital Test Pressure Gauge, Accuracy +/-0.25 Percent, Gauge Case Material ABS Polycarbonate, Nominal Dial Size 2 1/2 in, Lens Material Polycarbonate, IP/NEMA Rating IP67, Hazardous Location Rating Not Rated, Compatible Process Media Wide Variety of Pressure Media, Sensor Material 17-4 Stainless Steel, Socket Material 316L Stainless Steel, Sensor Type CVD Strain Gauge, Process Connection Type NPT, Display Units bar, cm Hg, ft wc, in Hg, kg/sq cm, kPa, mm Hg, Mpa, psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.