Shop ASHCROFT

Digital Test Pressure Gauge, 0 to 300 psi, 2 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # DG2531L0NAM02L300#-XCYLM
  • Zoro # G308470427

product price: 
$
299.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.25%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DG2531L0NAM02L300#-XCYLM
Zoro #
G308470427
UPC #
-
Country of Origin
Germany

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Case Diameter
2.5 in
Connection Size
1/4 in
Manufacturer Warranty Length
1 yr
Nominal Dial Size
2 1/2 in
Case Depth
1.61 in
Digit Height
0.48 in
Battery Size
AA

Details

Item
Digital Test Pressure Gauge
Accuracy
+/-0.25%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Pneumatics, Hydraulics
Gauge Case Material
ABS Polycarbonate
Series
DG25
Lens Material
Polycarbonate
Primary Pressure Range
0 to 300
Primary Scale Units
psi
IP/NEMA Rating
IP67
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Display Units
bar, cm Hg, ft wc, in Hg, kg/sq cm, kPa, mm Hg, Mpa, psi
Number of Display Lines
2
Number of Display Digits
5
Peak Hold
Yes
Includes Mounting Hardware
No
Includes Batteries
Batteries Included
Includes
Alkaline Batteries
Ambient Operating Temperature Range
-20 Degrees to 60 Degrees C, -4 Degrees to 140 Degrees F
Accuracy Grade Gauge Type
Test
Auto-Shutoff
No
Pressure Gauge Type
Test Pressure Gauge
Case Material
ABS Polycarbonate
Connection Type
MNPT
Powered By
(2) AA Batteries
Battery Run Time
2,000 hr
Process Connection Gender
Male
Display Range
0 to 1551.5 cm Hg, 0 to 15515 mm Hg, 0 to 2.0684 Mpa, 0 to 20.685 bar, 0 to 2068.4 kPa, 0 to 21.093 kg/sq cm, 0 to 300 psi, 0 to 610.8 in Hg, 0 to 692.3 ft H2O
Languages
English
Bar Graph
20 Segments
Gauge Application
For Liquids & Gases
Case Color
Black
Case Construction
Welded Joint
Case Shape
Round
Primary Display Range
0 to 300
Standards
CE Certified, UL 61010-1
Vibration Resistance
MIL-STD-20G; Method 201A
Adjustable Set Points
No
Low Battery Indicator
Yes
Display Screen Type
LCD
Sensor Type
CVD Strain Gauge
Memory Features
Min/Max
Burst Pressure
2,400 psi
Primary Display Units
psi
Keypad Material
Polycarbonate
Calibration Certificate
No
Pressure Range Type
Pressure
Includes Rubber Boot
No
Temperature Error
0.04% Degrees F
Socket Material
316L Stainless Steel
Backlit Screen
Yes
Non-Sparking
No
Accuracy Grade
NIST OR equiv. NMI
Resolution
Dependent on Range
Features
Bar Graph Battery Display
Process Temperature Range
-4 Degrees to 140 Degrees F
Memory Storage
min/max
Power Source
Battery
Weatherproof
No
Display
LCD
Mounting Orientation
Upright Only
Agency Compliance
CE, CRN, UL
Compatible Process Media
Wide Variety of Pressure Media
Sensor Material
17-4 Stainless Steel
Shock Resistance
MIL-STD-20G; Method 213B; Test Condition K
Includes Calibration Certificate
No
Battery Life
2,000 hr
Display Type
LCD
Operating Temperature Range
-4 Degrees to 140 Degrees F
Pressure Measurement - Maximum
300 psi
Pressure Measurement - Minimum
0 psi
IP Rating
IP67
Number of Batteries Required
2
Process Media Temperature - Minimum
-4 Degrees F
Pressure Measuring Units
bar, cm Hg, ft wc, in Hg, kg/sq cm, kPa, mm Hg, Mpa, psi
Process Media Temperature - Maximum
140 Degrees F
Resistance Properties
Corrosion Resistant, Dust Resistant, Water Resistant, Wind Resistant
Includes Low Battery Indicator
Low Battery Indicator
Power Source - TS Only
Battery
Power Source - old
Battery

Description

Digital Test Pressure Gauge, Accuracy +/-0.25 Percent, Gauge Case Material ABS Polycarbonate, Nominal Dial Size 2 1/2 in, Lens Material Polycarbonate, IP/NEMA Rating IP67, Hazardous Location Rating Not Rated, Compatible Process Media Wide Variety of Pressure Media, Sensor Material 17-4 Stainless Steel, Socket Material 316L Stainless Steel, Sensor Type CVD Strain Gauge, Process Connection Type NPT, Display Units bar, cm Hg, ft wc, in Hg, kg/sq cm, kPa, mm Hg, Mpa, psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.