Digital Test Pressure Gauge, 0 to 500 psi, 3 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # 302086SD02LXCYLM500#

  • Zoro # G7640320


product price:  $947.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.10%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
302086SD02LXCYLM500#
Zoro #
G7640320
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
3 in
Connection Size
1/4 in
Case Diameter
3.25 in
Manufacturer Warranty Length
1 yr
Digit Height
0.66 in
Nominal Dial Size
3 in
Case Depth
1.7 in
Battery Size
AAA

Details

Item
Digital Test Pressure Gauge
Accuracy
+/-0.10%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Laboratory, Test and Measurement
Gauge Case Material
300 Stainless Steel
Series
2086
Lens Material
Polyester
Primary Pressure Range
0 to 500
Primary Scale Units
psi
IP/NEMA Rating
IP65
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Calibration Certificate
No
Peak Hold
Yes
Case Material
Stainless Steel
Memory Storage
min/max
Resolution
Dependent on Range
Case Color
Silver
Number of Display Digits
5
Includes
Padded Carry Pouch, Stainless Steel Cover
Display Units
bar, cm Hg, ft wc, in Hg, kg/sq cm, kPa, mm Hg, Mpa, psi
Powered By
(3) AAA Batteries
Socket Material
316 Stainless Steel
Agency Compliance
CRN, CSA, FM
Display
LCD
Features
Bar Graph Battery Display
Standards
ASME, CSA, FM Approved
Connection Type
MNPT
Number of Digits
5
Low Battery Indicator
Yes
Includes Rubber Boot
No
Process Temperature Range
0 Degrees to 150 Degrees F
Bar Graph
10 Segments
Memory Features
Min/Max
Pressure Range Type
Pressure
Pressure Gauge Type
Test Pressure Gauge
Process Connection Gender
Male
Primary Display Units
psi
Auto-Shutoff
Yes
Power Source
Battery
Includes Calibration Certificate
No
Case Finish
Tumble Polished
Non-Sparking
No
Case Shape
Round
Backlit Screen
Yes
Primary Display Range
0 to 500
Data Update Frequency
100 msec, 200 msec, 500 msec, 1 sec
Battery Run Time
1,000 hr
Sensor Material
316 Stainless Steel
Burst Pressure
2,500 psi
Sensor Type
Silicone MEMS
Adjustable Set Points
Yes
Includes Batteries
Batteries Included
Languages
Dutch, English, French, German, Italian, Portuguese, Spanish
Display Screen Type
LCD
Weatherproof
Yes
Display Range
0 to 500 psi
Includes Mounting Hardware
No
Battery Life
1,000 hr
Automatic Shut-Off Time
2 min, 5 min, 15 min, 30 min
Display Type
LCD
Operating Temperature Range
0 Degrees to 150 Degrees F
Process Media Temperature - Minimum
0 Degrees F
Pressure Measurement - Minimum
0 psi
Pressure Measurement - Maximum
500 psi
Process Media Temperature - Maximum
150 Degrees F
Operating Temperature - Maximum
180 Degrees F
Resistance Properties
Corrosion Resistant, Dust Resistant, Water Resistant, Wind Resistant
Number of Batteries Required
3
IP Rating
IP65
Pressure Measuring Units
bar, cm Hg, ft wc, in Hg, kg/sq cm, kPa, mm Hg, Mpa, psi
Accuracy Grade
NIST OR equiv. NMI
Includes Low Battery Indicator
Low Battery Indicator
Operating Temperature - Minimum
-40 Degrees F

Description

Digital Test Pressure Gauge, Accuracy +/-0.10 Percent, Gauge Case Material 300 Stainless Steel, Nominal Dial Size 3 in, Lens Material Polyester, IP/NEMA Rating IP65, Hazardous Location Rating Not Rated, Sensor Material 316 Stainless Steel, Socket Material 316 Stainless Steel, Sensor Type Silicone MEMS, Process Connection Type NPT, Display Units bar, cm Hg, ft wc, in Hg, kg/sq cm, kPa, mm Hg, Mpa, psi, Process Connection Gender Male, Battery Type (3) AAA Batteries

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.