Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Explosion Proof Transducer, 0 to 100 psi

  • Mfr # A2XBF0242C2100#G

  • Zoro # G0120294


product price: $445.99
/ea
Free Shipping & Returns

Key Features

Series
A2X
Output
4 to 20mA DC
Accuracy
+/-0.50% of Full Scale
Electrical Connections
Cable & Wire Leads
Features
Ashcroft's Proven Thin Film Technology
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A2XBF0242C2100#G
Zoro #
G0120294
UPC #
783029572849
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr
Lead Length (In.)
36
Process Connection Size - Transmitter
1/4 in
Process Connection Size
1/4 in
Overall Height
4.78 in
Overall Length
1.06 in
Overall Width
1.06 in
Cable Length
3 ft

Details

Item
Pressure Transmitter
Series
A2X
Output
4 to 20mA DC
Accuracy
+/-0.50% of Full Scale
Electrical Connections
Cable & Wire Leads
Features
Ashcroft's Proven Thin Film Technology
Housing
304 Stainless Steel
Power Required
12 to 30V DC
Safety Rating
Class I, II and III Div. 1 and 2 Groups A, B, C, D, F and G
Wiring Entry - Transmitter
1/2 in FNPT
Operating Temp. - Transmitter
-40 Degrees to 257 Degrees F
Loop Resistance
Dependent on Loop Supply Voltage
Range Units - Transmitter
psi
Wetted Materials - Transmitters
316L Stainless Steel
Compatible With
Any Process Compatible with 316 Stainless Steel
Transmitter Type
Explosion Proof Pressure Transmitter
Process Connection Type - Transmitter
FNPT
Safety Rating - Transmitter
Class I, Div. 1 and 2, Groups A, B, C, D; Class I and II, Div 1 and 2, Groups E, F, G
Range Values - Transmitter
0 to 100
NEMA Rating
NEMA 4X; NEMA 7; NEMA 9
Max. Pressure (PSI)
200 psi
Wetted Materials
316L Stainless Steel
Electrical Connections - Transmitter
3 ft Cable
Accuracy - Transmitter
+/-0.25%
Thermal Error
+/-2% (-4 Degrees to 185 Degrees F)
Power Required - Transmitters
12 to 30V DC
Includes
Instructions
Operating Temp.
-40 to 257 F
Range
0 to 100 psi
Output - Transmitter
4 to 20mA DC
Process Connection Type
NPT
Wiring Entry
1/2 in FNPT Conduit Connection
Overpressure
1.5x Range
Fitting Material
Stainless Steel
Burst Pressure
2x Range
Storage Temperature Range
-40 Degrees F to 257 Degrees F (-40 Degrees C to 125 Degrees C)
Explosion/Fire Proof
Yes
Type of Pressure
Gauge
Response Time
2 msec
Intrinsically Safe
Yes
Minimum Operating Temperature
-40 Degrees F
Maximum Pressure
100 psi
Number of Wires
2
Pressure Units
psi
Process Connection Gender
Female
Maximum Operating Temperature
257 Degrees F
Electrical Connection
Cable & Wire Leads
Minimum Pressure
0 psi
Standards
ATEX, CE, CSA, cULus Listed, FM, RoHS, UL Listed
IP Rating
IP65
Housing Material
Stainless Steel
Includes NIST-Traceable Calibration Certificate
NIST-Traceable Calibration Certificate Included
Process Media Temperature - Maximum
257 Degrees F
Intrinsic Safety
Intrinsically Safe
Input Voltage
12 to 30V DC
Process Media Temperature - Minimum
-40 Degrees F
Hazardous Location Specification
Class II, Div 1 and 2, Group F, G, Class III, Div 1 and 2
Output Power
4 to 20mA DC
NEMA Enclosure Rating
4X, 7, 9
Pressure Type Measured
Gauge
Pressure Measurement - Minimum
0 psi
Pressure Measurement - Maximum
100 psi

Description

Pressure Transmitter, Minimum Pressure 0 psi, Maximum Pressure 100 psi, Electrical Connections Cable & Wire Leads, Output 4 to 20mA DC, Accuracy +/-0.50 Percent of Full Scale, Number of Wires 2, Process Connection Gender Female, Process Connection Size 1/4 in, Process Connection Type NPT, Power Required 12 to 30V DC, NEMA Rating NEMA 4X; NEMA 7; NEMA 9, IP Rating IP65, Series A2X, Wiring Entry 1/2 in FNPT Conduit Connection, Maximum Operating Temperature 257 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.