Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Explosion Proof Transducer, 0 to 200 psi

  • Mfr # A2XBM0442C2200#G

  • Zoro # G0120425


product price: $450.99
/ea
Free Shipping & Returns

Key Features

Series
A2X
Output
4 to 20mA DC
Accuracy
+/-0.50% of Full Scale
Electrical Connections
Cable & Wire Leads
Features
Ashcroft's Proven Thin Film Technology
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A2XBM0442C2200#G
Zoro #
G0120425
UPC #
783029573938
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr
Process Connection Size - Transmitter
1/2 in
Lead Length (In.)
36
Cable Length
3 ft
Process Connection Size
1/2 in
Overall Length
1.06 in
Overall Width
1.06 in
Overall Height
4.78 in

Details

Item
Pressure Transmitter
Series
A2X
Output
4 to 20mA DC
Accuracy
+/-0.50% of Full Scale
Electrical Connections
Cable & Wire Leads
Features
Ashcroft's Proven Thin Film Technology
Housing
304 Stainless Steel
Power Required
12 to 30V DC
Safety Rating
Class I, II and III Div. 1 and 2 Groups A, B, C, D, F and G
Compatible With
Any Process Compatible with 316 Stainless Steel
Power Required - Transmitters
12 to 30V DC
Accuracy - Transmitter
+/-0.25%
Range
0 to 200 psi
Thermal Error
+/-2% (-4 Degrees to 185 Degrees F)
Range Units - Transmitter
psi
Wiring Entry - Transmitter
1/2 in FNPT
Operating Temp.
-40 to 257 F
Includes
Instructions
Safety Rating - Transmitter
Class I, Div. 1 and 2, Groups A, B, C, D; Class I and II, Div 1 and 2, Groups E, F, G
Process Connection Type - Transmitter
MNPT
Electrical Connections - Transmitter
3 ft Cable
NEMA Rating
NEMA 4X; NEMA 7; NEMA 9
Range Values - Transmitter
0 to 200
Loop Resistance
Dependent on Loop Supply Voltage
Transmitter Type
Explosion Proof Pressure Transmitter
Wetted Materials - Transmitters
316L Stainless Steel
Operating Temp. - Transmitter
-40 Degrees to 257 Degrees F
Max. Pressure (PSI)
400 psi
Output - Transmitter
4 to 20mA DC
Wetted Materials
316L Stainless Steel
Wiring Entry
1/2 in FNPT Conduit Connection
Number of Wires
2
Minimum Pressure
0 psi
Explosion/Fire Proof
Yes
Process Connection Gender
Male
Overpressure
1.5x Range
Electrical Connection
Cable & Wire Leads
Maximum Operating Temperature
257 Degrees F
IP Rating
IP65
Minimum Operating Temperature
-40 Degrees F
Standards
ATEX, CE, CSA, cULus Listed, FM, RoHS, UL Listed
Burst Pressure
2x Range
Type of Pressure
Gauge
Maximum Pressure
200 psi
Housing Material
Stainless Steel
Process Connection Type
NPT
Pressure Units
psi
Fitting Material
Stainless Steel
Intrinsically Safe
Yes
Storage Temperature Range
-40 Degrees F to 257 Degrees F (-40 Degrees C to 125 Degrees C)
Response Time
2 msec
NEMA Enclosure Rating
4X, 7, 9
Includes NIST-Traceable Calibration Certificate
NIST-Traceable Calibration Certificate Included
Process Media Temperature - Minimum
-40 Degrees F
Pressure Type Measured
Gauge
Hazardous Location Specification
Class II, Div 1 and 2, Group F, G, Class III, Div 1 and 2
Input Voltage
12 to 30V DC
Pressure Measurement - Maximum
200 psi
Output Power
4 to 20mA DC
Intrinsic Safety
Intrinsically Safe
Process Media Temperature - Maximum
257 Degrees F
Pressure Measurement - Minimum
0 psi

Description

Pressure Transmitter, Minimum Pressure 0 psi, Maximum Pressure 200 psi, Electrical Connections Cable & Wire Leads, Output 4 to 20mA DC, Accuracy +/-0.50 Percent of Full Scale, Number of Wires 2, Process Connection Gender Male, Process Connection Size 1/2 in, Process Connection Type NPT, Power Required 12 to 30V DC, NEMA Rating NEMA 4X; NEMA 7; NEMA 9, IP Rating IP65, Series A2X, Wiring Entry 1/2 in FNPT Conduit Connection, Maximum Operating Temperature 257 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.