Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Explosion Proof Transducer, 0 to 30 psi

  • Mfr # A2XBM0442C230#G

  • Zoro # G0120391


product price: $443.99
/ea
Free Shipping & Returns

Key Features

Series
A2X
Output
4 to 20mA DC
Accuracy
+/-0.50% of Full Scale
Electrical Connections
Cable & Wire Leads
Features
Ashcroft's Proven Thin Film Technology
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A2XBM0442C230#G
Zoro #
G0120391
UPC #
783029573945
Country of Origin
United States

Dimensions

Lead Length (In.)
36
Manufacturers Warranty Length
1 yr
Process Connection Size - Transmitter
1/2 in
Process Connection Size
1/2 in
Overall Height
4.78 in
Cable Length
3 ft
Overall Width
1.06 in
Overall Length
1.06 in

Details

Item
Pressure Transmitter
Series
A2X
Output
4 to 20mA DC
Accuracy
+/-0.50% of Full Scale
Electrical Connections
Cable & Wire Leads
Features
Ashcroft's Proven Thin Film Technology
Housing
304 Stainless Steel
Power Required
12 to 30V DC
Safety Rating
Class I, II and III Div. 1 and 2 Groups A, B, C, D, F and G
Loop Resistance
Dependent on Loop Supply Voltage
Thermal Error
+/-2% (-4 Degrees to 185 Degrees F)
Electrical Connections - Transmitter
3 ft Cable
Max. Pressure (PSI)
60 psi
Range Values - Transmitter
0 to 30
Power Required - Transmitters
12 to 30V DC
Accuracy - Transmitter
+/-0.25%
Compatible With
Any Process Compatible with 316 Stainless Steel
Operating Temp. - Transmitter
-40 Degrees to 257 Degrees F
Wetted Materials - Transmitters
316L Stainless Steel
Safety Rating - Transmitter
Class I, Div. 1 and 2, Groups A, B, C, D; Class I and II, Div 1 and 2, Groups E, F, G
Wetted Materials
316L Stainless Steel
Range
0 to 30 psi
Range Units - Transmitter
psi
Transmitter Type
Explosion Proof Pressure Transmitter
Process Connection Type - Transmitter
MNPT
Wiring Entry - Transmitter
1/2 in FNPT
Includes
Instructions
NEMA Rating
NEMA 4X; NEMA 7; NEMA 9
Output - Transmitter
4 to 20mA DC
Operating Temp.
-40 to 257 F
Storage Temperature Range
-40 Degrees F to 257 Degrees F (-40 Degrees C to 125 Degrees C)
Intrinsically Safe
Yes
Type of Pressure
Gauge
Wiring Entry
1/2 in FNPT Conduit Connection
Electrical Connection
Cable & Wire Leads
Process Connection Type
NPT
Response Time
2 msec
Minimum Pressure
0 psi
Overpressure
1.5x Range
Minimum Operating Temperature
-40 Degrees F
Number of Wires
2
Standards
ATEX, CE, CSA, cULus Listed, FM, RoHS, UL Listed
Fitting Material
Stainless Steel
Housing Material
Stainless Steel
Maximum Pressure
30 psi
Burst Pressure
2x Range
Process Connection Gender
Male
Maximum Operating Temperature
257 Degrees F
Explosion/Fire Proof
Yes
Pressure Units
psi
IP Rating
IP65
Pressure Measurement - Maximum
30 psi
Intrinsic Safety
Intrinsically Safe
Process Media Temperature - Minimum
-40 Degrees F
Process Media Temperature - Maximum
257 Degrees F
Pressure Measurement - Minimum
0 psi
Pressure Type Measured
Gauge
Hazardous Location Specification
Class II, Div 1 and 2, Group F, G, Class III, Div 1 and 2
Output Power
4 to 20mA DC
Input Voltage
12 to 30V DC
NEMA Enclosure Rating
4X, 7, 9
Includes NIST-Traceable Calibration Certificate
NIST-Traceable Calibration Certificate Included

Description

Pressure Transmitter, Minimum Pressure 0 psi, Maximum Pressure 30 psi, Electrical Connections Cable & Wire Leads, Output 4 to 20mA DC, Accuracy +/-0.50 Percent of Full Scale, Number of Wires 2, Process Connection Gender Male, Process Connection Size 1/2 in, Process Connection Type NPT, Power Required 12 to 30V DC, NEMA Rating NEMA 4X; NEMA 7; NEMA 9, IP Rating IP65, Series A2X, Wiring Entry 1/2 in FNPT Conduit Connection, Maximum Operating Temperature 257 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.