Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Explosion Proof Transducer, 0 to 300 psi

  • Mfr # A2XBF0415C2300#G

  • Zoro # G0122561


product price: $442.99
/ea
Free Shipping & Returns

Key Features

Series
A2X
Output
1 to 5V DC
Accuracy
+/-0.50% of Full Scale
Electrical Connections
Cable & Wire Leads
Features
Ashcroft's Proven Thin Film Technology
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A2XBF0415C2300#G
Zoro #
G0122561
UPC #
783029573129
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr
Process Connection Size - Transmitter
1/2 in
Lead Length (In.)
36
Process Connection Size
1/2 in
Overall Width
1.06 in
Cable Length
3 ft
Overall Height
4.78 in
Overall Length
1.06 in

Details

Item
Pressure Transmitter
Series
A2X
Output
1 to 5V DC
Accuracy
+/-0.50% of Full Scale
Electrical Connections
Cable & Wire Leads
Features
Ashcroft's Proven Thin Film Technology
Housing
304 Stainless Steel
Power Required
10 to 36V DC
Safety Rating
Class I, II and III Div. 1 and 2 Groups A, B, C, D, F and G
Accuracy - Transmitter
+/-0.25%
Process Connection
1/2 in NPT Female
Wetted Materials - Transmitters
316 Stainless Steel
Wetted Materials
316 Stainless Steel
Power Required - Transmitters
10 to 36V DC
Operating Temp. - Transmitter
-40 Degrees to 257 Degrees F
Range Units - Transmitter
psi
Operating Temp.
-40 to 257 F
Thermal Error
+/-2% (-4 Degrees to 185 Degrees F)
Range Values - Transmitter
0 to 300
Compatible With
Any Process Compatible with 316 Stainless Steel
Output - Transmitter
1 to 5V DC
Range
0 to 300 psi
Transmitter Type
Explosion Proof Pressure Transmitter
Wiring Entry - Transmitter
1/2 in FNPT
Process Connection Type - Transmitter
FNPT
Includes
Instructions
Safety Rating - Transmitter
Class I, Div. 1 and 2, Groups A, B, C, D; Class II, Div. 1 and 2 , Groups E, F, G
NEMA Rating
NEMA 4X; NEMA 7; NEMA 9
Max. Pressure (PSI)
600 psi
Electrical Connections - Transmitter
3 ft Cable
Minimum Operating Temperature
-40 Degrees F
Fitting Material
Stainless Steel
Process Connection Type
NPT
Response Time
2 msec
Wiring Entry
1/2 in FNPT Conduit Connection
IP Rating
IP65
Maximum Pressure
300 psi
Minimum Pressure
0 psi
Explosion/Fire Proof
Yes
Standards
ATEX, CE, CSA, cULus Listed, FM, RoHS, UL Listed
Type of Pressure
Gauge
Process Connection Gender
Female
Overpressure
1.5x Range
Number of Wires
3
Pressure Units
psi
Burst Pressure
2x Range
Storage Temperature Range
-40 Degrees F to 257 Degrees F (-40 Degrees C to 125 Degrees C)
Housing Material
Stainless Steel
Intrinsically Safe
No
Electrical Connection
Cable & Wire Leads
Maximum Operating Temperature
257 Degrees F
Includes NIST-Traceable Calibration Certificate
NIST-Traceable Calibration Certificate Included
Pressure Type Measured
Gauge
Process Media Temperature - Minimum
-40 Degrees F
Process Media Temperature - Maximum
257 Degrees F
Output Power
1 to 5V DC
Input Voltage
10 to 36V DC
Pressure Measurement - Maximum
300 psi
Pressure Measurement - Minimum
0 psi
Intrinsic Safety
Not Specified Intrinsically Safe
Hazardous Location Specification
Class I, Div 1 and 2, Group A, B, C, D, Class II, Div 1 and 2, Group E, F, G
NEMA Enclosure Rating
4X, 7, 9

Description

Pressure Transmitter, Minimum Pressure 0 psi, Maximum Pressure 300 psi, Electrical Connections Cable & Wire Leads, Output 1 to 5V DC, Accuracy +/-0.50 Percent of Full Scale, Number of Wires 3, Process Connection Gender Female, Process Connection Size 1/2 in, Process Connection Type NPT, Power Required 10 to 36V DC, NEMA Rating NEMA 4X; NEMA 7; NEMA 9, IP Rating IP65, Series A2X, Wiring Entry 1/2 in FNPT Conduit Connection, Maximum Operating Temperature 257 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.