Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Explosion Proof Transducer, 0 to 500 psi

  • Mfr # A2XBF0415C2500#G

  • Zoro # G0122577


product price: $450.99
/ea
Free Shipping & Returns

Key Features

Series
A2X
Output
1 to 5V DC
Accuracy
+/-0.50% of Full Scale
Electrical Connections
Cable & Wire Leads
Features
Ashcroft's Proven Thin Film Technology
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A2XBF0415C2500#G
Zoro #
G0122577
UPC #
783029573150
Country of Origin
United States

Dimensions

Process Connection Size - Transmitter
1/2 in
Lead Length (In.)
36
Manufacturers Warranty Length
1 yr
Overall Width
1.06 in
Cable Length
3 ft
Overall Height
4.78 in
Overall Length
1.06 in
Process Connection Size
1/2 in

Details

Item
Pressure Transmitter
Series
A2X
Output
1 to 5V DC
Accuracy
+/-0.50% of Full Scale
Electrical Connections
Cable & Wire Leads
Features
Ashcroft's Proven Thin Film Technology
Housing
304 Stainless Steel
Power Required
10 to 36V DC
Safety Rating
Class I, II and III Div. 1 and 2 Groups A, B, C, D, F and G
Wetted Materials
316 Stainless Steel
Transmitter Type
Explosion Proof Pressure Transmitter
Range Units - Transmitter
psi
Output - Transmitter
1 to 5V DC
Operating Temp.
-40 to 257 F
Range
0 to 500 psi
Max. Pressure (PSI)
1,000 psi
Thermal Error
+/-2% (-4 Degrees to 185 Degrees F)
Includes
Instructions
Wetted Materials - Transmitters
316 Stainless Steel
Range Values - Transmitter
0 to 500
Electrical Connections - Transmitter
3 ft Cable
NEMA Rating
NEMA 4X; NEMA 7; NEMA 9
Power Required - Transmitters
10 to 36V DC
Compatible With
Any Process Compatible with 316 Stainless Steel
Operating Temp. - Transmitter
-40 Degrees to 257 Degrees F
Wiring Entry - Transmitter
1/2 in FNPT
Process Connection Type - Transmitter
FNPT
Safety Rating - Transmitter
Class I, Div. 1 and 2, Groups A, B, C, D; Class II, Div. 1 and 2 , Groups E, F, G
Accuracy - Transmitter
+/-0.25%
Pressure Units
psi
Response Time
2 msec
IP Rating
IP65
Process Connection Gender
Female
Electrical Connection
Cable & Wire Leads
Minimum Pressure
0 psi
Number of Wires
3
Housing Material
Stainless Steel
Process Connection Type
NPT
Standards
ATEX, CE, CSA, cULus Listed, FM, RoHS, UL Listed
Overpressure
1.2x Range
Burst Pressure
1.5x Range
Fitting Material
Stainless Steel
Minimum Operating Temperature
-40 Degrees F
Explosion/Fire Proof
Yes
Type of Pressure
Gauge
Intrinsically Safe
No
Wiring Entry
1/2 in FNPT Conduit Connection
Storage Temperature Range
-40 Degrees F to 257 Degrees F (-40 Degrees C to 125 Degrees C)
Maximum Operating Temperature
257 Degrees F
Maximum Pressure
500 psi
Pressure Measurement - Minimum
0 psi
Process Media Temperature - Minimum
-40 Degrees F
Output Power
1 to 5V DC
Pressure Type Measured
Gauge
Process Media Temperature - Maximum
257 Degrees F
Pressure Measurement - Maximum
500 psi
Intrinsic Safety
Not Specified Intrinsically Safe
NEMA Enclosure Rating
4X, 7, 9
Includes NIST-Traceable Calibration Certificate
NIST-Traceable Calibration Certificate Included
Hazardous Location Specification
Class I, Div 1 and 2, Group A, B, C, D, Class II, Div 1 and 2, Group E, F, G
Input Voltage
10 to 36V DC

Description

Pressure Transmitter, Minimum Pressure 0 psi, Maximum Pressure 500 psi, Electrical Connections Cable & Wire Leads, Output 1 to 5V DC, Accuracy +/-0.50 Percent of Full Scale, Number of Wires 3, Process Connection Gender Female, Process Connection Size 1/2 in, Process Connection Type NPT, Power Required 10 to 36V DC, NEMA Rating NEMA 4X; NEMA 7; NEMA 9, IP Rating IP65, Series A2X, Wiring Entry 1/2 in FNPT Conduit Connection, Maximum Operating Temperature 257 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.