Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Explosion Proof Transducer, 0 to 500 psi

  • Mfr # A2XBM0242C2500#G

  • Zoro # G0120565


product price: $452.99
/ea
Free Shipping & Returns

Key Features

Series
A2X
Output
4 to 20mA DC
Accuracy
+/-0.50% of Full Scale
Electrical Connections
Cable & Wire Leads
Features
Ashcroft's Proven Thin Film Technology
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A2XBM0242C2500#G
Zoro #
G0120565
UPC #
783029573631
Country of Origin
United States

Dimensions

Lead Length (In.)
36
Manufacturers Warranty Length
1 yr
Process Connection Size - Transmitter
1/4 in
Process Connection Size
1/4 in
Overall Length
1.06 in
Cable Length
3 ft
Overall Height
4.78 in
Overall Width
1.06 in

Details

Item
Pressure Transmitter
Series
A2X
Output
4 to 20mA DC
Accuracy
+/-0.50% of Full Scale
Electrical Connections
Cable & Wire Leads
Features
Ashcroft's Proven Thin Film Technology
Housing
304 Stainless Steel
Power Required
12 to 30V DC
Safety Rating
Class I, II and III Div. 1 and 2 Groups A, B, C, D, F and G
Loop Resistance
Dependent on Loop Supply Voltage
Range Values - Transmitter
0 to 500
Operating Temp. - Transmitter
-40 Degrees to 257 Degrees F
Output - Transmitter
4 to 20mA DC
Range Units - Transmitter
psi
Includes
Instructions
Max. Pressure (PSI)
1,000 psi
Range
0 to 500 psi
Compatible With
Any Process Compatible with 316 Stainless Steel
Wetted Materials
316L Stainless Steel
Wiring Entry - Transmitter
1/2 in FNPT
Safety Rating - Transmitter
Class I, Div. 1 and 2, Groups A, B, C, D; Class I and II, Div 1 and 2, Groups E, F, G
Electrical Connections - Transmitter
3 ft Cable
Transmitter Type
Explosion Proof Pressure Transmitter
NEMA Rating
NEMA 4X; NEMA 7; NEMA 9
Thermal Error
+/-2% (-4 Degrees to 185 Degrees F)
Power Required - Transmitters
12 to 30V DC
Wetted Materials - Transmitters
316L Stainless Steel
Process Connection Type - Transmitter
MNPT
Accuracy - Transmitter
+/-0.25%
Operating Temp.
-40 to 257 F
Storage Temperature Range
-40 Degrees F to 257 Degrees F (-40 Degrees C to 125 Degrees C)
IP Rating
IP65
Housing Material
Stainless Steel
Maximum Pressure
500 psi
Burst Pressure
1.5x Range
Explosion/Fire Proof
Yes
Overpressure
1.2x Range
Response Time
2 msec
Number of Wires
2
Maximum Operating Temperature
257 Degrees F
Electrical Connection
Cable & Wire Leads
Type of Pressure
Gauge
Process Connection Type
NPT
Minimum Pressure
0 psi
Intrinsically Safe
Yes
Standards
ATEX, CE, CSA, cUL Listed, FM, RoHS, UL Listed
Fitting Material
Stainless Steel
Minimum Operating Temperature
-40 Degrees F
Process Connection Gender
Male
Pressure Units
psi
Wiring Entry
1/2 in FNPT Conduit Connection
NEMA Enclosure Rating
4X, 7, 9
Hazardous Location Specification
Class II, Div 1 and 2, Group F, G, Class III, Div 1 and 2
Intrinsic Safety
Intrinsically Safe
Pressure Measurement - Minimum
0 psi
Pressure Measurement - Maximum
500 psi
Pressure Type Measured
Gauge
Process Media Temperature - Maximum
257 Degrees F
Process Media Temperature - Minimum
-40 Degrees F
Output Power
4 to 20mA DC
Includes NIST-Traceable Calibration Certificate
NIST-Traceable Calibration Certificate Included
Input Voltage
12 to 30V DC

Description

Pressure Transmitter, Minimum Pressure 0 psi, Maximum Pressure 500 psi, Electrical Connections Cable & Wire Leads, Output 4 to 20mA DC, Accuracy +/-0.50 Percent of Full Scale, Number of Wires 2, Process Connection Gender Male, Process Connection Size 1/4 in, Process Connection Type NPT, Power Required 12 to 30V DC, NEMA Rating NEMA 4X; NEMA 7; NEMA 9, IP Rating IP65, Series A2X, Wiring Entry 1/2 in FNPT Conduit Connection, Maximum Operating Temperature 257 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.