Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Explosion Proof Transducer, Vac to 15 psi

  • Mfr # A2XBM0215C215#G&VAC

  • Zoro # G0122857


product price: $450.99
/ea
Free Shipping & Returns

Key Features

Series
A2X
Output
1 to 5V DC
Accuracy
+/-0.50% of Full Scale
Electrical Connections
Cable & Wire Leads
Features
Ashcroft's Proven Thin Film Technology
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A2XBM0215C215#G&VAC
Zoro #
G0122857
UPC #
783029573440
Country of Origin
United States

Dimensions

Process Connection Size - Transmitter
1/4 in
Lead Length (In.)
36
Manufacturers Warranty Length
1 yr
Cable Length
3 ft
Process Connection Size
1/4 in
Overall Height
4.78 in
Overall Length
1.06 in
Overall Width
1.06 in

Details

Item
Pressure Transmitter
Series
A2X
Output
1 to 5V DC
Accuracy
+/-0.50% of Full Scale
Electrical Connections
Cable & Wire Leads
Features
Ashcroft's Proven Thin Film Technology
Housing
304 Stainless Steel
Power Required
10 to 36V DC
Safety Rating
Class I, II and III Div. 1 and 2 Groups A, B, C, D, F and G
Operating Temp. - Transmitter
-40 Degrees to 257 Degrees F
Safety Rating - Transmitter
Class I, Div. 1 and 2, Groups A, B, C, D; Class II, Div. 1 and 2 , Groups E, F, G
Power Required - Transmitters
10 to 36V DC
Range Units - Transmitter
in Hg/psi
Wetted Materials
316 Stainless Steel
Wiring Entry - Transmitter
1/2 in FNPT
Operating Temp.
-40 to 257 F
Max. Pressure (PSI)
30 psi
Range
30 in Hg Vac to 15 psi
Thermal Error
+/-2% (-4 Degrees to 185 Degrees F)
Compatible With
Any Process Compatible with 316 Stainless Steel
Electrical Connections - Transmitter
3 ft Cable
Transmitter Type
Explosion Proof Compound Transmitter
Accuracy - Transmitter
+/-0.25%
NEMA Rating
NEMA 4X; NEMA 7; NEMA 9
Process Connection Type - Transmitter
MNPT
Output - Transmitter
1 to 5V DC
Wetted Materials - Transmitters
316 Stainless Steel
Includes
Instructions
Range Values - Transmitter
30 to 0 to 15
Burst Pressure
2x Range
Response Time
2 msec
Overpressure
1.5x Range
IP Rating
IP65
Explosion/Fire Proof
Yes
Maximum Operating Temperature
257 Degrees F
Fitting Material
Stainless Steel
Type of Pressure
Gauge
Maximum Pressure
15 psi
Process Connection Gender
Male
Minimum Operating Temperature
-40 Degrees F
Process Connection Type
NPT
Housing Material
Stainless Steel
Intrinsically Safe
No
Number of Wires
3
Standards
ATEX, CE, cUL Listed, RoHS, UL Listed
Minimum Pressure
-15 psi
Pressure Units
psi
Electrical Connection
Cable & Wire Leads
Wiring Entry
1/2 in FNPT Conduit Connection
Storage Temperature Range
-40 Degrees F to 257 Degrees F (-40 Degrees C to 125 Degrees C)
Input Voltage
10 to 36V DC
Pressure Type Measured
Compound
Pressure Measurement - Minimum
-15 psi
Process Media Temperature - Minimum
-40 Degrees F
Process Media Temperature - Maximum
257 Degrees F
Includes NIST-Traceable Calibration Certificate
NIST-Traceable Calibration Certificate Included
Pressure Measurement - Maximum
15 psi
Hazardous Location Specification
Class I, Div 1 and 2, Group A, B, C, D, Class II, Div 1 and 2, Group E, F, G
Intrinsic Safety
Not Specified Intrinsically Safe
NEMA Enclosure Rating
4X, 7, 9
Output Power
1 to 5V DC

Description

Pressure Transmitter, Minimum Pressure -15 psi, Maximum Pressure 15 psi, Electrical Connections Cable & Wire Leads, Output 1 to 5V DC, Accuracy +/-0.50 Percent of Full Scale, Number of Wires 3, Process Connection Gender Male, Process Connection Size 1/4 in, Process Connection Type NPT, Power Required 10 to 36V DC, NEMA Rating NEMA 4X; NEMA 7; NEMA 9, IP Rating IP65, Series A2X, Wiring Entry 1/2 in FNPT Conduit Connection, Maximum Operating Temperature 257 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.