Flanged Thermowell, 1-1/2"MNPT, SS
Mfr # 15W0400HF260CR150
Zoro # G001796787
product price: $236.99
/ea
Free Shipping & Returns
Key Features
Process Connection
1 1/2 in Flange - Raised Face 150# Rating
Insertion Length
4 in
Material
304 Stainless Steel
Neck Extension
2 1/4 in
Includes Cap and Chain
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15W0400HF260CR150
Zoro #
G001796787
UPC #
-
Country of Origin
Canada
Dimensions
Insertion Length
4 in
For Thermometer Thread Size
1/2 in
For Stem Diameter
1/4 in
Flange Diameter
1 1/2 in
For Stem Length
6 in
Details
Item
Flanged Thermowell
Process Connection
1 1/2 in Flange - Raised Face 150# Rating
Material
304 Stainless Steel
Neck Extension
2 1/4 in
Includes Cap and Chain
No
Thermowell Type
Flanged
For Thermometer Thread Connection
1/2 in NPSM
Application
Chemical and Petrochemical Plants, Equipment Skids Pharmaceutical/Biotech, Food and Beverage, Offshore Oil Rigs, Power Turbines and Compressors, Pulp and Paper, Refineries, Water and Wastewater Pressure Control
Includes Lagging
No
Shank Type
Tapered
For Thermometer Thread Type
NPSM
NSF Rated
No
Maximum Operating Pressure
275 psi at Less Than100 Degrees F
Maximum Operating Temperature
1,000 Degrees F at 20 psi
Food Safe
No
Flange Seal Type
Raised Face
Flange Class
150
Includes Lap Joint Cover Flange
No
Flange Type
Flanged
Description
Flanged Thermowell, Flange Type Flanged, Shank Type Tapered, 1 1/2 in Flange - Raised Face 150# Rating, 304 Stainless Steel, Insertion Length 4 in, Thermowell Type Flanged, Maximum Operating Temperature 1,000 Degrees F at 20 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.