Flanged Thermowell, 1-1/2"MNPT, SS
Mfr # 15W1600HF260SR300
Zoro # G601796927
product price: $402.99
/ea
Free Shipping & Returns
Key Features
Process Connection
1 1/2 in Flange - Raised Face 300# Rating
Insertion Length
16 in
Material
316 Stainless Steel
Neck Extension
2 1/4 in
Includes Lagging
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15W1600HF260SR300
Zoro #
G601796927
UPC #
-
Country of Origin
Canada
Dimensions
Insertion Length
16 in
For Thermometer Thread Size
1/2 in
For Stem Length
18 in
Flange Diameter
1 1/2 in
For Stem Diameter
1/4 in
Details
Item
Flanged Thermowell
Process Connection
1 1/2 in Flange - Raised Face 300# Rating
Material
316 Stainless Steel
Neck Extension
2 1/4 in
Includes Lagging
No
Application
Chemical and Petrochemical Plants, Equipment Skids Pharmaceutical/Biotech, Food and Beverage, Offshore Oil Rigs, Power Turbines and Compressors, Pulp and Paper, Refineries, Water and Wastewater Pressure Control
For Thermometer Thread Type
NPSM
Includes Cap and Chain
No
Thermowell Type
Flanged
Shank Type
Tapered
For Thermometer Thread Connection
1/2 in NPSM
Maximum Operating Temperature
1,000 Degrees F at 355 psi
NSF Rated
No
Food Safe
No
Maximum Operating Pressure
720 psi at Less Than100 Degrees F
Flange Seal Type
Raised Face
Flange Class
300
Flange Type
Flanged
Includes Lap Joint Cover Flange
No
Description
Flanged Thermowell, Flange Type Flanged, Shank Type Tapered, 1 1/2 in Flange - Raised Face 300# Rating, 316 Stainless Steel, Insertion Length 16 in, Thermowell Type Flanged, Maximum Operating Temperature 1,000 Degrees F at 355 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.