Zoro Homepage

Flanged Thermowell, 1-1/2"MNPT, SS

  • Mfr # 15W2200HF260CR300

  • Zoro # G501797024


product price: $538.99
/ea
Free Shipping & Returns

Key Features

Process Connection
1 1/2 in Flange - Raised Face 300# Rating
Insertion Length
22 in
Material
304 Stainless Steel
Neck Extension
2 1/4 in
Flange Diameter
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15W2200HF260CR300
Zoro #
G501797024
UPC #
-
Country of Origin
Canada

Dimensions

Insertion Length
22 in
Flange Diameter
1 1/2 in
For Thermometer Thread Size
1/2 in
For Stem Length
24 in
For Stem Diameter
1/4 in

Details

Item
Flanged Thermowell
Process Connection
1 1/2 in Flange - Raised Face 300# Rating
Material
304 Stainless Steel
Neck Extension
2 1/4 in
Shank Type
Tapered
For Thermometer Thread Connection
1/2 in NPSM
Thermowell Type
Flanged
Includes Lagging
No
For Thermometer Thread Type
NPSM
Application
Chemical and Petrochemical Plants, Equipment Skids Pharmaceutical/Biotech, Food and Beverage, Offshore Oil Rigs, Power Turbines and Compressors, Pulp and Paper, Refineries, Water and Wastewater Pressure Control
Includes Cap and Chain
No
Maximum Operating Temperature
1,000 Degrees F at 355 psi
Food Safe
No
Maximum Operating Pressure
720 psi at Less Than100 Degrees F
NSF Rated
No
Flange Class
300
Flange Seal Type
Raised Face
Includes Lap Joint Cover Flange
No
Flange Type
Flanged

Description

Flanged Thermowell, Flange Type Flanged, Shank Type Tapered, 1 1/2 in Flange - Raised Face 300# Rating, 304 Stainless Steel, Insertion Length 22 in, Thermowell Type Flanged, Maximum Operating Temperature 1,000 Degrees F at 355 psi

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.