Zoro Homepage

Flanged Thermowell, 1"MNPT, SS

  • Mfr # 10W1600HF260SR150

  • Zoro # G201797034


product price: $342.99
/ea
Free Shipping & Returns

Key Features

Process Connection
1 in Flange - Raised Face 150# Rating
Insertion Length
16 in
Material
316 Stainless Steel
Neck Extension
2 1/4 in
Shank Type
Tapered
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10W1600HF260SR150
Zoro #
G201797034
UPC #
-
Country of Origin
Canada

Dimensions

Insertion Length
16 in
Flange Diameter
1 in
For Stem Diameter
1/4 in
For Thermometer Thread Size
1/2 in
For Stem Length
18 in

Details

Item
Flanged Thermowell
Process Connection
1 in Flange - Raised Face 150# Rating
Material
316 Stainless Steel
Neck Extension
2 1/4 in
Shank Type
Tapered
Thermowell Type
Flanged
Includes Cap and Chain
No
Application
Chemical and Petrochemical Plants, Equipment Skids Pharmaceutical/Biotech, Food and Beverage, Offshore Oil Rigs, Power Turbines and Compressors, Pulp and Paper, Refineries, Water and Wastewater Pressure Control
Includes Lagging
No
For Thermometer Thread Type
NPSM
For Thermometer Thread Connection
1/2 in NPSM
Maximum Operating Temperature
1,000 Degrees F at 20 psi
Food Safe
No
NSF Rated
No
Maximum Operating Pressure
275 psi at Less Than100 Degrees F
Includes Lap Joint Cover Flange
No
Flange Seal Type
Raised Face
Flange Class
150
Flange Type
Flanged

Description

Flanged Thermowell, Flange Type Flanged, Shank Type Tapered, 1 in Flange - Raised Face 150# Rating, 316 Stainless Steel, Insertion Length 16 in, Thermowell Type Flanged, Maximum Operating Temperature 1,000 Degrees F at 20 psi

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.