Flanged Thermowell, 1"MNPT, SS
Mfr # 10W2200HF260CR300
Zoro # G801796833
product price: $552.99
/ea
Free Shipping & Returns
Key Features
Process Connection
1 in Flange - Raised Face 300# Rating
Insertion Length
22 in
Material
304 Stainless Steel
Neck Extension
2 1/4 in
Includes Cap and Chain
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10W2200HF260CR300
Zoro #
G801796833
UPC #
-
Country of Origin
Canada
Dimensions
Insertion Length
22 in
For Stem Diameter
1/4 in
For Thermometer Thread Size
1/2 in
Flange Diameter
1 in
For Stem Length
24 in
Details
Item
Flanged Thermowell
Process Connection
1 in Flange - Raised Face 300# Rating
Material
304 Stainless Steel
Neck Extension
2 1/4 in
Includes Cap and Chain
No
For Thermometer Thread Type
NPSM
Application
Chemical and Petrochemical Plants, Equipment Skids Pharmaceutical/Biotech, Food and Beverage, Offshore Oil Rigs, Power Turbines and Compressors, Pulp and Paper, Refineries, Water and Wastewater Pressure Control
Shank Type
Tapered
For Thermometer Thread Connection
1/2 in NPSM
Includes Lagging
No
Thermowell Type
Flanged
Maximum Operating Pressure
720 psi at Less Than100 Degrees F
Maximum Operating Temperature
1,000 Degrees F at 355 psi
NSF Rated
No
Food Safe
No
Includes Lap Joint Cover Flange
No
Flange Seal Type
Raised Face
Flange Class
300
Flange Type
Flanged
Description
Flanged Thermowell, Flange Type Flanged, Shank Type Tapered, 1 in Flange - Raised Face 300# Rating, 304 Stainless Steel, Insertion Length 22 in, Thermowell Type Flanged, Maximum Operating Temperature 1,000 Degrees F at 355 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.