Flanged Thermowell, 2"MNPT, SS
Mfr # 20W0400HF260CR150
Zoro # G001796862
product price: $281.99
/ea
Free Shipping & Returns
Key Features
Process Connection
2 in Flange - Raised Face 150# Rating
Insertion Length
4 in
Material
304 Stainless Steel
Neck Extension
2 1/4 in
For Thermometer Thread Type
NPSM
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20W0400HF260CR150
Zoro #
G001796862
UPC #
-
Country of Origin
Canada
Dimensions
Insertion Length
4 in
For Stem Diameter
1/4 in
For Thermometer Thread Size
1/2 in
For Stem Length
6 in
Flange Diameter
2 in
Details
Item
Flanged Thermowell
Process Connection
2 in Flange - Raised Face 150# Rating
Material
304 Stainless Steel
Neck Extension
2 1/4 in
For Thermometer Thread Type
NPSM
Includes Lagging
No
Thermowell Type
Flanged
For Thermometer Thread Connection
1/2 in NPSM
Application
Chemical and Petrochemical Plants, Equipment Skids Pharmaceutical/Biotech, Food and Beverage, Offshore Oil Rigs, Power Turbines and Compressors, Pulp and Paper, Refineries, Water and Wastewater Pressure Control
Shank Type
Tapered
Includes Cap and Chain
No
NSF Rated
No
Food Safe
No
Maximum Operating Pressure
275 psi at Less Than100 Degrees F
Maximum Operating Temperature
1,000 Degrees F at 20 psi
Includes Lap Joint Cover Flange
No
Flange Type
Flanged
Flange Seal Type
Raised Face
Flange Class
150
Description
Flanged Thermowell, Flange Type Flanged, Shank Type Tapered, 2 in Flange - Raised Face 150# Rating, 304 Stainless Steel, Insertion Length 4 in, Thermowell Type Flanged, Maximum Operating Temperature 1,000 Degrees F at 20 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.