Flanged Thermowell, 2"MNPT, SS
Mfr # 20W0400HF260SR150
Zoro # G101796946
product price: $308.99
/ea
Free Shipping & Returns
Key Features
Process Connection
2 in Flange - Raised Face 150# Rating
Insertion Length
4 in
Material
316 Stainless Steel
Neck Extension
2 1/4 in
Includes Cap and Chain
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20W0400HF260SR150
Zoro #
G101796946
UPC #
-
Country of Origin
Canada
Dimensions
Insertion Length
4 in
For Stem Length
6 in
For Stem Diameter
1/4 in
For Thermometer Thread Size
1/2 in
Flange Diameter
2 in
Details
Item
Flanged Thermowell
Process Connection
2 in Flange - Raised Face 150# Rating
Material
316 Stainless Steel
Neck Extension
2 1/4 in
Includes Cap and Chain
No
For Thermometer Thread Type
NPSM
Application
Chemical and Petrochemical Plants, Equipment Skids Pharmaceutical/Biotech, Food and Beverage, Offshore Oil Rigs, Power Turbines and Compressors, Pulp and Paper, Refineries, Water and Wastewater Pressure Control
Includes Lagging
No
Shank Type
Tapered
For Thermometer Thread Connection
1/2 in NPSM
Thermowell Type
Flanged
NSF Rated
No
Maximum Operating Temperature
1,000 Degrees F at 20 psi
Food Safe
No
Maximum Operating Pressure
275 psi at Less Than100 Degrees F
Flange Class
150
Flange Type
Flanged
Includes Lap Joint Cover Flange
No
Flange Seal Type
Raised Face
Description
Flanged Thermowell, Flange Type Flanged, Shank Type Tapered, 2 in Flange - Raised Face 150# Rating, 316 Stainless Steel, Insertion Length 4 in, Thermowell Type Flanged, Maximum Operating Temperature 1,000 Degrees F at 20 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.