Zoro Homepage

Flanged Thermowell, 2"MNPT, SS

  • Mfr # 20W0700HF260CR150

  • Zoro # G501796775


product price: $318.99
/ea
Free Shipping & Returns

Key Features

Process Connection
2 in Flange - Raised Face 150# Rating
Insertion Length
7 in
Material
304 Stainless Steel
Neck Extension
2 1/4 in
Includes Cap and Chain
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20W0700HF260CR150
Zoro #
G501796775
UPC #
-
Country of Origin
Canada

Dimensions

Insertion Length
7 in
For Stem Diameter
1/4 in
Flange Diameter
2 in
For Thermometer Thread Size
1/2 in
For Stem Length
9 in

Details

Item
Flanged Thermowell
Process Connection
2 in Flange - Raised Face 150# Rating
Material
304 Stainless Steel
Neck Extension
2 1/4 in
Includes Cap and Chain
No
Application
Chemical and Petrochemical Plants, Equipment Skids Pharmaceutical/Biotech, Food and Beverage, Offshore Oil Rigs, Power Turbines and Compressors, Pulp and Paper, Refineries, Water and Wastewater Pressure Control
Shank Type
Tapered
Thermowell Type
Flanged
For Thermometer Thread Connection
1/2 in NPSM
Includes Lagging
No
For Thermometer Thread Type
NPSM
Maximum Operating Pressure
275 psi at Less Than100 Degrees F
Food Safe
No
Maximum Operating Temperature
1,000 Degrees F at 20 psi
NSF Rated
No
Flange Type
Flanged
Flange Class
150
Flange Seal Type
Raised Face
Includes Lap Joint Cover Flange
No

Description

Flanged Thermowell, Flange Type Flanged, Shank Type Tapered, 2 in Flange - Raised Face 150# Rating, 304 Stainless Steel, Insertion Length 7 in, Thermowell Type Flanged, Maximum Operating Temperature 1,000 Degrees F at 20 psi

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.