Zoro Homepage

Flanged Thermowell, 2"MNPT, SS

  • Mfr # 20W1000HF260CR300

  • Zoro # G801796970


product price: $350.99
/ea
Free Shipping & Returns

Key Features

Process Connection
2 in Flange - Raised Face 300# Rating
Insertion Length
10 in
Material
304 Stainless Steel
Neck Extension
2 1/4 in
For Thermometer Thread Type
NPSM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20W1000HF260CR300
Zoro #
G801796970
UPC #
-
Country of Origin
Canada

Dimensions

Insertion Length
10 in
For Thermometer Thread Size
1/2 in
Flange Diameter
2 in
For Stem Length
12 in
For Stem Diameter
1/4 in

Details

Item
Flanged Thermowell
Process Connection
2 in Flange - Raised Face 300# Rating
Material
304 Stainless Steel
Neck Extension
2 1/4 in
For Thermometer Thread Type
NPSM
Includes Lagging
No
Application
Chemical and Petrochemical Plants, Equipment Skids Pharmaceutical/Biotech, Food and Beverage, Offshore Oil Rigs, Power Turbines and Compressors, Pulp and Paper, Refineries, Water and Wastewater Pressure Control
Includes Cap and Chain
No
Shank Type
Tapered
Thermowell Type
Flanged
For Thermometer Thread Connection
1/2 in NPSM
Food Safe
No
NSF Rated
No
Maximum Operating Temperature
1,000 Degrees F at 355 psi
Maximum Operating Pressure
720 psi at Less Than100 Degrees F
Flange Seal Type
Raised Face
Includes Lap Joint Cover Flange
No
Flange Type
Flanged
Flange Class
300

Description

Flanged Thermowell, Flange Type Flanged, Shank Type Tapered, 2 in Flange - Raised Face 300# Rating, 304 Stainless Steel, Insertion Length 10 in, Thermowell Type Flanged, Maximum Operating Temperature 1,000 Degrees F at 355 psi

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.