Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gauge, U-Clamp, ABS, 2-1/2 in.

  • Mfr # 101A218-01

  • Zoro # G8581842


product price: $5.15
/ea

Key Features

Gauge Case Material
ABS Plastic, Stainless Steel
Series
1005P
For Use With
Ashcroft Series 1005 2 1/2 in Dial Pressure Gauges
Material
ABS Plastic, Stainless Steel
Includes
plastic sleeve, 2 steel nuts, steel u-clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101A218-01
Zoro #
G8581842
UPC #
-
Country of Origin
Brazil

Details

Item
U-Clamp Panel Mount Kit
Gauge Case Material
ABS Plastic, Stainless Steel
Series
1005P
For Use With
Ashcroft Series 1005 2 1/2 in Dial Pressure Gauges
Material
ABS Plastic, Stainless Steel
Includes
plastic sleeve, 2 steel nuts, steel u-clamp
Accessory Type
U-Clamp Panel-Mounting Kit
Compatible Brand and Series
Ashcroft 251005P
Product Type
U-Clamp Panel Mount Kit
Compatible with Series
Ashcroft 251005P
Compatible with Product Type
Dial Pressure Gauges
Compatible with Manufacturer Part Number
2-1/2" 1005P

Description

U-Clamp Panel Mount Kit, Material ABS Plastic, Stainless Steel, Includes plastic sleeve, 2 steel nuts, steel u-clamp, For Use With Ashcroft Series 1005 2 1/2 in Dial Pressure Gauges, Series 1005P, Compatible Brand and Series Ashcroft 251005P, Accessory Type U-Clamp Panel Mount Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.