Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gauge3.5"dial, 0/30, 1/4"Lowerconn

  • Mfr # 351009AW02L-0/30

  • Zoro # G7459090


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Process Connection Size
1/4 in NPT Male
Gauge Case Material
304 Stainless steel
Diameter
3.89"
Material
304 Stainless steel
Connection Size
1/4" NPT Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
351009AW02L-0/30
Zoro #
G7459090
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in NPT Male
Diameter
3.89"
Connection Size
1/4" NPT Male
Case Diameter
3.89 in

Details

Item
Gauge3.5"dial,0/30,1/4"Lowerconn
Gauge Case Material
304 Stainless steel
Material
304 Stainless steel

Description

Gauge3.5 In.dial,0/30,1/4 In.Lowerconn

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.