Gauge4" 0/100 1/4"Back Gauge
- Mfr # 100MM1008A-02B-100
- Zoro # G7459109
product price:Â
$
83.89
/ea
Key Features
Process Connection Size
1/4 in NPT Male
Gauge Case Material
304 Stainless steel
Connection Size
1/4" NPT Male
Diameter
3.87"
Material
304 Stainless steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 100MM1008A-02B-100
- Zoro #
- G7459109
- UPC #
- -
- Country of Origin
- United States
- Item
- Gauge4" 0/100 1/4"Back Gauge
- Gauge Case Material
- 304 Stainless steel
- Material
- 304 Stainless steel
Dimensions
- Process Connection Size
- 1/4 in NPT Male
- Connection Size
- 1/4" NPT Male
- Diameter
- 3.87"
- Case Diameter
- 3.87 in
Description
Gauge4 In. 0/100 1/4 In.Back Gauge
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.