Zoro Homepage

Gauge/seal assembly, 1/2 in NPT, Bottom Location

  • Mfr # 45ALD1S1HH04H200#

  • Zoro # G815822504


product price: $1,808.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.00%
Process Connection Location
Bottom
Process Connection Size
1/2 in
Process Connection Type
NPT
Series
ALD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45ALD1S1HH04H200#
Zoro #
G815822504
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/2 in
Case Diameter
5.81 in
Nominal Dial Diameter
4 1/2 in

Details

Item
Gauge/seal assembly
Accuracy
+/-1.00%
Process Connection Location
Bottom
Process Connection Type
NPT
Series
ALD
Lens Material
Safety Glass
Primary Scale Units
psi
Liquid-Filled Case
Yes
Panel-Mountable
No
Blowout Safety Back
Yes
Sensor Material
316 SS
Pressure Range Type
Pressure
Standards
NACE
Socket Material
Hastelloy C-276
Process Connection Gender
Male
Primary Scale Pressure Measurement - Maximum
200 psi
Case Material
Phenolic
Bezel Material
Polycarbonate
NEMA Enclosure Rating
4X
Seal Working Pressure - Maximum
1,500 psi
Diaphragm Seal Type
Threaded
Pressure Gauge Type
Process Pressure Gauge with Diaphragm Seal
Seal Process Media Temperature - Minimum
-70 Degrees F
Seal Fill Liquid
Halocarbon
Seal Lower Housing Material
Hastelloy C-276
Seal Process Media Temperature - Maximum
300 Degrees F
Includes Acid Leak Detection
Acid Leak Detection Included
Freeze Resistant Movement
No
IP Rating
IP66
Pointer Material
Aluminum
Field Fillable
Yes
Cleaned for Oxygen Service
No
Primary Scale Pressure Measurement - Minimum
0 psi
Accuracy Grade
ASME B40.100
Case Liquid
Halocarbon
Case Finish
Phenolic
Seal Diaphragm Material
Hastelloy(R) C-276

Description

Acid Sensing Gauge and Seal Assy

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.