Zoro Homepage

Gauge/seal assembly, 1/2 in NPT, Bottom Location

  • Mfr # 45ALD1S1HH04S100#

  • Zoro # G015822496


product price: $1,697.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.00%
Process Connection Location
Bottom
Process Connection Size
1/2 in
Process Connection Type
NPT
Series
ALD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45ALD1S1HH04S100#
Zoro #
G015822496
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/2 in
Case Diameter
5.81 in
Nominal Dial Diameter
4 1/2 in

Details

Item
Gauge/seal assembly
Accuracy
+/-1.00%
Process Connection Location
Bottom
Process Connection Type
NPT
Series
ALD
Lens Material
Safety Glass
Primary Scale Units
psi
Liquid-Filled Case
Yes
Panel-Mountable
No
Blowout Safety Back
Yes
Standards
NACE
Pressure Range Type
Pressure
Process Connection Gender
Male
Sensor Material
316 SS
Socket Material
Hastelloy C-276
Seal Diaphragm Material
Hastelloy(R) C-276
Seal Working Pressure - Maximum
1,500 psi
Bezel Material
Polycarbonate
Seal Process Media Temperature - Maximum
500 Degrees F
Case Liquid
Silicone
Primary Scale Pressure Measurement - Maximum
100 psi
Accuracy Grade
ASME B40.100
NEMA Enclosure Rating
4X
Seal Process Media Temperature - Minimum
-40 Degrees F
Pressure Gauge Type
Process Pressure Gauge with Diaphragm Seal
Includes Acid Leak Detection
Acid Leak Detection Included
Cleaned for Oxygen Service
No
Case Finish
Phenolic
IP Rating
IP66
Case Material
Phenolic
Diaphragm Seal Type
Threaded
Freeze Resistant Movement
No
Pointer Material
Aluminum
Seal Lower Housing Material
Hastelloy C-276
Seal Fill Liquid
Silicone
Field Fillable
Yes
Primary Scale Pressure Measurement - Minimum
0 psi

Description

Acid Sensing Gauge and Seal Assy

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.