Zoro Homepage

Gauge/seal assembly, 1/2 in NPT, Bottom Location

  • Mfr # 45ALD1S1HH04S600#

  • Zoro # G415822492


product price: $1,697.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.00%
Process Connection Location
Bottom
Process Connection Size
1/2 in
Process Connection Type
NPT
Series
ALD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45ALD1S1HH04S600#
Zoro #
G415822492
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/2 in
Case Diameter
5.81 in
Nominal Dial Diameter
4 1/2 in

Details

Item
Gauge/seal assembly
Accuracy
+/-1.00%
Process Connection Location
Bottom
Process Connection Type
NPT
Series
ALD
Lens Material
Safety Glass
Primary Scale Units
psi
Liquid-Filled Case
Yes
Panel-Mountable
No
Blowout Safety Back
Yes
Socket Material
Hastelloy C-276
Pressure Range Type
Pressure
Standards
NACE
Sensor Material
316 SS
Process Connection Gender
Male
Diaphragm Seal Type
Threaded
Seal Process Media Temperature - Minimum
-40 Degrees F
Seal Lower Housing Material
Hastelloy C-276
Includes Acid Leak Detection
Acid Leak Detection Included
Pointer Material
Aluminum
Seal Fill Liquid
Silicone
Seal Diaphragm Material
Hastelloy(R) C-276
NEMA Enclosure Rating
4X
Case Finish
Phenolic
Case Liquid
Silicone
Freeze Resistant Movement
No
Primary Scale Pressure Measurement - Maximum
600 psi
Seal Working Pressure - Maximum
1,500 psi
Seal Process Media Temperature - Maximum
500 Degrees F
Cleaned for Oxygen Service
No
Accuracy Grade
ASME B40.100
Case Material
Phenolic
Bezel Material
Polycarbonate
Field Fillable
Yes
Pressure Gauge Type
Process Pressure Gauge with Diaphragm Seal
IP Rating
IP66
Primary Scale Pressure Measurement - Minimum
0 psi

Description

Acid Sensing Gauge and Seal Assy

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.