Industrial Compound Gauge, 30 to 0 to 15 psi, 2 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # 25W1005PH02LV/15#

  • Zoro # G8515972


product price:  $10.29
/ea

Key Features

Accuracy
+/-3-2-3%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25W1005PH02LV/15#
Zoro #
G8515972
UPC #
-
Country of Origin
Brazil

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Length
3-1/2"
Nominal Dial Size
2 1/2 in
Manufacturer Warranty Length
1 yr
Case Diameter
2.74 in
Nominal Dial Diameter
2 1/2 in

Details

Item
Industrial Compound Gauge
Accuracy
+/-3-2-3%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
General Purpose
Gauge Case Material
ABS Plastic
Series
1005P
Lens Material
Polycarbonate
Primary Pressure Range
30 to 0 to 15
Primary Scale Units
in Hg/psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Case Color
Black
Gauge Special Options
PowerFlex(TM) Movement
Gauge Application
General-Purpose Case
Graduations
3 psi, 5 in Hg
Gauge Primary Range Smallest Graduation
1/0.5
Smallest Graduation
0.5 psi, 1 in Hg
Calibration Certificate Included
No
Case Material
ABS Plastic
Socket Material
Brass
Wetted Materials
Brass / Bronze
Connection Type
MNPT
Vibration Resistance
Liquid-Filled
Process Connection Gender
Male
Pressure Range Type
Compound
Non-Sparking
No
Dry Dampening Feature
None
Sensor Material
Bronze
Includes Vent Plug
No
Accuracy Scale
Mid-Scale
Includes Calibration Certificate
No
Pressure Gauge Type
Industrial Pressure Gauge
Compatible Process Media
Water
Gauge Case Liquid
None
Accuracy Grade
ASME B40.100 Grade B
Removable Bezel
No
Cleaned for Oxygen Service
No
Includes Mounting Hardware
No
Freeze Resistant Movement
No
Ambient Operating Temperature Range
-40 Degrees to 150 Degrees F
Scale Type
Single
Field Fillable
No
Dial Color
White
Maximum Pressure
15
Operating Temperature Range
-40 Degrees to 150 Degrees F
Primary Scale Vacuum Measurement - Maximum
30 in Hg
Primary Scale Pressure Measurement - Minimum
0 psi
Case Liquid
None
Primary Scale Vacuum Measurement - Minimum
0 in Hg
Primary Scale Pressure Measurement - Maximum
15 psi
Operating Temperature - Maximum
150 Degrees F
Operating Temperature - Minimum
-40 Degrees F

Description

Industrial Compound Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material ABS Plastic, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating Not Rated, Primary Pressure Range 30 to 0 to 15, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.