Industrial Compound Gauge, 30 to 0 to 15 psi, 2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # 20W1005PH02LV/15#

  • Zoro # G8515884


product price:  $9.85
/ea

Key Features

Accuracy
+/-3-2-3%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20W1005PH02LV/15#
Zoro #
G8515884
UPC #
-
Country of Origin
Brazil

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 in
Length
2.87"
Nominal Dial Size
2 in
Manufacturer Warranty Length
1 yr
Case Diameter
2.11 in
Nominal Dial Diameter
2 in

Details

Item
Industrial Compound Gauge
Accuracy
+/-3-2-3%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
General Purpose
Gauge Case Material
ABS Plastic
Series
1005P
Lens Material
Polycarbonate
Primary Pressure Range
30 to 0 to 15
Primary Scale Units
in Hg/psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Graduations
3 psi, 5 in Hg
Gauge Special Options
PowerFlex(TM) Movement
Gauge Application
General-Purpose Case
Gauge Primary Range Smallest Graduation
1/0.5
Calibration Certificate Included
No
Case Color
Black
Smallest Graduation
0.5 psi, 1 in Hg
Socket Material
Brass
Case Material
ABS Plastic
Wetted Materials
Brass / Bronze
Connection Type
MNPT
Includes Mounting Hardware
No
Sensor Material
Bronze
Includes Calibration Certificate
No
Pressure Range Type
Compound
Ambient Operating Temperature Range
-40 Degrees to 150 Degrees F
Accuracy Grade
ASME B40.100 Grade B
Vibration Resistance
Liquid-Filled
Removable Bezel
No
Gauge Case Liquid
None
Non-Sparking
No
Includes Vent Plug
No
Compatible Process Media
Water
Accuracy Scale
Mid-Scale
Pressure Gauge Type
Industrial Pressure Gauge
Freeze Resistant Movement
No
Scale Type
Single
Process Connection Gender
Male
Cleaned for Oxygen Service
No
Dial Color
White
Field Fillable
No
Dry Dampening Feature
None
Maximum Pressure
15
Operating Temperature Range
-40 Degrees to 150 Degrees F
Primary Scale Vacuum Measurement - Maximum
30 in Hg
Primary Scale Pressure Measurement - Maximum
15 psi
Primary Scale Pressure Measurement - Minimum
0 psi
Primary Scale Vacuum Measurement - Minimum
0 in Hg
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
150 Degrees F
Case Liquid
None

Description

Industrial Compound Gauge, Nominal Dial Size 2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material ABS Plastic, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating Not Rated, Primary Pressure Range 30 to 0 to 15, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.