Industrial Compound Gauge, 30 to 0 to 15 psi, 4 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # 1009A

  • Zoro # G6084267


product price:  $182.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1009A
Zoro #
G6084267
UPC #
723259572295
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
4 1/2 in
Manufacturer Warranty Length
1 yr
Nominal Dial Size
4 1/2 in
Case Diameter
5-3/32 in
Nominal Dial Diameter
4 1/2 in

Details

Item
Industrial Compound Gauge
Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Process Industries
Gauge Case Material
304 Stainless Steel
Series
1009
Lens Material
Glass
Primary Pressure Range
30 to 0 to 15
Primary Scale Units
in Hg/psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Calibration Certificate Included
No
Gauge Special Options
Micrometer Pointer
For Use With
Gas or Liquid That Do Not Crystalize and Corrode Copper Alloy
Gauge Primary Range Smallest Graduation
0.5/0.2
Case Color
Silver
Smallest Graduation
0.2 psi, 0.5 in Hg
Gauge Application
Pumps and Compressors, Boilers, Equipment Skids, Specialized OEM Equipment, Hydraulics and pneumatics, Severe Ambient Conditions
Graduations
3 psi, 5 in Hg
Socket Material
Brass
Case Material
304 Stainless Steel
Pressure Range
30 in Hg Vac to 15 psi
Wetted Materials
Brass / Bronze
Connection Type
MNPT
Includes Mounting Hardware
No
Pressure Range Type
Compound
Gauge Case Liquid
None
Non-Sparking
No
Compatible Process Media
Deionized Water
Process Connection Gender
Male
Includes Vent Plug
No
Freeze Resistant Movement
No
Vibration Resistance
Dry Case Vibration-Dampened
Accuracy Scale
Full Scale
Pressure Gauge Type
Industrial Pressure Gauge
Removable Bezel
No
Dry Dampening Feature
PLUS! Performance
Cleaned for Oxygen Service
No
Dial Face Material
Aluminum
Scale Type
Single
Ambient Operating Temperature Range
-40 Degrees to 200 Degrees F
Includes Calibration Certificate
No
Sensor Material
Bronze
Dial Color
White
Field Fillable
No
Accuracy Grade
ASME B40.100 Grade 1A
Maximum Pressure
15
Operating Temperature Range
-40 Degrees to 200 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Operating Temperature - Maximum
200 Degrees F
Primary Scale Vacuum Measurement - Maximum
30 in Hg
Case Liquid
None
Primary Scale Pressure Measurement - Maximum
15 psi
Primary Scale Vacuum Measurement - Minimum
0 in Hg

Description

Industrial Compound Gauge, Nominal Dial Size 4 1/2 in, Accuracy +/-1.0 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Glass, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Silver, IP/NEMA Rating Not Rated, Primary Pressure Range 30 to 0 to 15, Dry Dampening Feature PLUS! Performance, Vibration Resistance Dry Case Vibration-Dampened, Dial Color White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products