Industrial Compound Gauge, 30 to 0 to 30 psi, 2 1/2 in Dial, 1/4 in NPT, Center Back Location

  • Mfr # 25W1005PH02BV/30#

  • Zoro # G8581745


product price:  $14.15
/ea

Key Features

Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
25W1005PH02BV/30#
Zoro #
G8581745
UPC #
-
Country of Origin
Brazil

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Length
1.92"
Case Depth
1.14 in
Nominal Dial Size
2 1/2 in
Manufacturer Warranty Length
1 yr
Case Diameter
2.74 in
Nominal Dial Diameter
2 1/2 in

Details

Item
Industrial Compound Gauge
Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Type
NPT
Application
Beverage Dispensing Systems, Filtration Monitoring, Hydraulics, Instrument and Controls, OEM Applications, Paint Sprayers, Pneumatics, Pumps, Water Pressure Testing
Gauge Case Material
ABS
Series
1005P
Lens Material
Polycarbonate
Primary Pressure Range
30 to 0 to 30
Primary Scale Units
in Hg/psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Application
General-Purpose Case
Graduations
10 in Hg, 10 psi
Case Color
Black
Calibration Certificate Included
No
Smallest Graduation
1 in Hg, 1 psi
Gauge Special Options
PowerFlex(TM) Movement
Gauge Primary Range Smallest Graduation
1/1
Case Material
ABS
Socket Material
Brass
Standards
ASME, CRN, UL 252A
Wetted Materials
Brass / Bronze
Connection Type
MNPT
Accuracy Scale
Mid-Scale
Compatible Process Media
Water
Primary Pressure Scale Color
Black
Sensor Material
Bronze
Dial Face Material
Aluminum
Includes Calibration Certificate
No
Pressure Range Type
Compound
Pointer Material
Aluminum
Pointer Color
Black
Gauge Case Liquid
None
Sensor Type
Bourdon Tube
Field Fillable
No
Process Temperature Range
-40 Degrees to 150 Degrees F
Process Connection Gender
Male
Movement Material
Polyester
Non-Sparking
No
Dry Dampening Feature
FlutterGuard
Freeze Resistant Movement
No
Cleaned for Oxygen Service
No
Primary Scale Minor Graduations
1
Vibration Resistance
Liquid-Filled
Ambient Operating Temperature Range
-40 Degrees to 150 Degrees F, -40 Degrees to 65 Degrees C
Includes Vent Plug
No
Scale Type
Single
Dial Color
White
Includes Mounting Hardware
No
Accuracy Grade
ASME B40.100 Grade B
Pressure Gauge Type
Industrial Pressure Gauge
Removable Bezel
No
Maximum Pressure
30
Operating Temperature Range
-40 Degrees to 150 Degrees F
Primary Scale Vacuum Measurement - Maximum
30 in Hg
Primary Scale Vacuum Measurement - Minimum
0 in Hg
Primary Scale Pressure Measurement - Maximum
30 psi
Compatible with Brand
Universal
Primary Scale Pressure Measurement - Minimum
0 psi
Process Media Temperature - Minimum
-40 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Primary Scale Color
Black
Operating Temperature - Maximum
150 Degrees F
Case Liquid
None
Process Media Temperature - Maximum
150 Degrees F

Description

Industrial Compound Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material ABS, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Center Back, Case Color Black, IP/NEMA Rating Not Rated, Primary Pressure Range 30 to 0 to 30, Dry Dampening Feature FlutterGuard, Vibration Resistance Liquid-Filled, Dial Color White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.