Industrial Compound Gauge, 30 to 0 to 30 psi, 3 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # 35W1005PH02LV/30#

  • Zoro # G8516006


product price:  $17.25
/ea

Key Features

Accuracy
+/-3-2-3%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35W1005PH02LV/30#
Zoro #
G8516006
UPC #
-
Country of Origin
Brazil

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
3 1/2 in
Length
4.54"
Manufacturer Warranty Length
1 yr
Nominal Dial Size
3 1/2 in
Case Diameter
3.70 in
Nominal Dial Diameter
3 1/2 in

Details

Item
Industrial Compound Gauge
Accuracy
+/-3-2-3%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
General Purpose
Gauge Case Material
ABS Plastic
Series
1005P
Lens Material
Polycarbonate
Primary Pressure Range
30 to 0 to 30
Primary Scale Units
in Hg/psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Case Color
Black
Smallest Graduation
1 in Hg, 1 psi
Calibration Certificate Included
No
Gauge Application
General-Purpose Case
Gauge Special Options
PowerFlex(TM) Movement
Graduations
10 in Hg, 10 psi
Gauge Primary Range Smallest Graduation
1/1
Socket Material
Brass
Case Material
ABS Plastic
Connection Type
MNPT
Wetted Materials
Brass / Bronze
Gauge Case Liquid
None
Accuracy Grade
ASME B40.100 Grade B
Process Connection Gender
Male
Includes Vent Plug
No
Accuracy Scale
Mid-Scale
Removable Bezel
No
Vibration Resistance
Liquid-Filled
Field Fillable
No
Non-Sparking
No
Compatible Process Media
Water
Scale Type
Single
Pressure Range Type
Compound
Includes Calibration Certificate
No
Cleaned for Oxygen Service
No
Pressure Gauge Type
Industrial Pressure Gauge
Ambient Operating Temperature Range
-40 Degrees to 150 Degrees F
Dial Color
White
Sensor Material
Bronze
Includes Mounting Hardware
No
Freeze Resistant Movement
No
Dry Dampening Feature
None
Maximum Pressure
30
Operating Temperature Range
-40 Degrees to 150 Degrees F
Operating Temperature - Maximum
150 Degrees F
Primary Scale Vacuum Measurement - Minimum
0 in Hg
Operating Temperature - Minimum
-40 Degrees F
Primary Scale Vacuum Measurement - Maximum
30 in Hg
Case Liquid
None
Primary Scale Pressure Measurement - Minimum
0 psi
Primary Scale Pressure Measurement - Maximum
30 psi

Description

Industrial Compound Gauge, Nominal Dial Size 3 1/2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material ABS Plastic, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating Not Rated, Primary Pressure Range 30 to 0 to 30, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.