Industrial Compound Gauge, 30 to 0 to 30 psi, 4 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # 1009A

  • Zoro # G6192812


product price:  $194.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1009A
Zoro #
G6192812
UPC #
723259641809
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
4 1/2 in
Manufacturer Warranty Length
1 yr
Nominal Dial Size
4 1/2 in
Case Diameter
5-3/32 in
Nominal Dial Diameter
4 1/2 in

Details

Item
Industrial Compound Gauge
Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Process Industries
Gauge Case Material
304 Stainless Steel
Series
1009
Lens Material
Glass
Primary Pressure Range
30 to 0 to 30
Primary Scale Units
in Hg/psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Special Options
Micrometer Pointer
Calibration Certificate Included
No
Gauge Primary Range Smallest Graduation
1/0.5
Case Color
Silver
Graduations
10 in Hg, 5 psi
Gauge Application
Corrosion-Resistant Case
Smallest Graduation
0.5 psi, 1 in Hg
For Use With
Gas or Liquid That Do Not Crystalize and Corrode Copper Alloy
Socket Material
Brass
Case Material
304 Stainless Steel
Connection Type
MNPT
Wetted Materials
Brass / Bronze
Process Connection Gender
Male
Pressure Range Type
Compound
Dry Dampening Feature
PLUS! Performance
Dial Color
White
Field Fillable
No
Dial Face Material
Aluminum
Sensor Material
Bronze
Accuracy Scale
Full Scale
Includes Calibration Certificate
No
Accuracy Grade
ASME B40.100 Grade 1A
Gauge Case Liquid
None
Pressure Gauge Type
Industrial Pressure Gauge
Includes Vent Plug
No
Compatible Process Media
Deionized Water
Scale Type
Single
Non-Sparking
No
Includes Mounting Hardware
No
Vibration Resistance
Dry Case Vibration-Dampened
Freeze Resistant Movement
No
Ambient Operating Temperature Range
-40 Degrees to 200 Degrees F
Cleaned for Oxygen Service
No
Removable Bezel
No
Maximum Pressure
30
Operating Temperature Range
-40 Degrees to 200 Degrees F
Primary Scale Vacuum Measurement - Minimum
0 in Hg
Operating Temperature - Maximum
200 Degrees F
Primary Scale Vacuum Measurement - Maximum
30 in Hg
Primary Scale Pressure Measurement - Minimum
0 psi
Case Liquid
None
Operating Temperature - Minimum
-40 Degrees F
Primary Scale Pressure Measurement - Maximum
30 psi

Description

Industrial Compound Gauge, Nominal Dial Size 4 1/2 in, Accuracy +/-1.0 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Glass, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Silver, IP/NEMA Rating Not Rated, Primary Pressure Range 30 to 0 to 30, Dry Dampening Feature PLUS! Performance, Vibration Resistance Dry Case Vibration-Dampened, Dial Color White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.