Industrial Pressure Gauge, 0 to 15 psi, 2 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # 251009SW02L15#

  • Zoro # G8516365


product price:  $95.79
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
251009SW02L15#
Zoro #
G8516365
UPC #
759426297944
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Case Diameter
2.75 in
Nominal Dial Size
2 1/2 in
Case Depth
1.25 in
Manufacturer Warranty Length
5 yr
Nominal Dial Diameter
2 1/2 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Refrigeration, Autoclave, Boilers, Water Pressure Testing, Equipment Skids, Hydraulics, Pneumatics, Pumps, Severe Ambient Conditions, OEM Applications
Gauge Case Material
304 Stainless Steel
Series
1009
Lens Material
Polycarbonate
Primary Pressure Range
0 to 15
Primary Scale Units
psi
IP/NEMA Rating
IP54 (Plug Vented), IP65 (Plug Closed), NEMA 4 (Plug Closed)
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Primary Range Numbered Graduations
1
Case Color
Metallic
Calibration Certificate Included
No
Gauge Primary Range Smallest Graduation
0.1
Gauge Application
Pumps and Compressors, Boilers, Equipment Skids, Specialized OEM Equipment, Hydraulics and pneumatics, Severe Ambient Conditions
Graduations
1 psi
Gauge Special Options
PowerFlex(TM) Movement
Smallest Graduation
5 psi
Case Material
304 Stainless Steel
Socket Material
316L Stainless Steel
Wetted Materials
Stainless Steel
Connection Type
MNPT
Standards
ASME, CE, CRN, NSF, RoHS, UKCA
Scale Type
Single
Dial Face Material
Aluminum
Vibration Resistance
None
Non-Sparking
No
Primary Scale Minor Graduations
0.1
Dry Dampening Feature
None
Cleaned for Oxygen Service
No
Includes Mounting Hardware
No
Pressure Range Type
Pressure
Accuracy Scale
Full Scale
Primary Pressure Scale Color
Black
Includes Vent Plug
Yes
Gauge Case Liquid
None
Movement Material
304 Stainless Steel
Sensor Type
Bourdon Tube
Accuracy Grade
ASME B40.100 Grade 1A
Field Fillable
No
Pointer Color
Black
Removable Bezel
Yes
Case Construction
Welded Joint
Ambient Operating Temperature Range
-40 Degrees to 200 Degrees F (-40 Degrees to 93 Degrees C)
Burst Pressure
1,200 psi
Process Connection Gender
Male
Pointer Material
Aluminum
Bezel Material
304 Stainless Steel
Compatible Process Media
Deionized Water
Includes Calibration Certificate
No
Dial Color
White
Pressure Gauge Type
Industrial Pressure Gauge
Bezel Mounting Type
Bayonet
Sensor Material
316L Stainless Steel
Primary Scale Numeric Increments
1
Freeze Resistant Movement
No
Process Temperature Range
-40 Degrees to 250 Degrees F
Maximum Pressure
15
Operating Temperature Range
-40 Degrees to 200 Degrees F
Operating Temperature - Minimum
-40 Degrees F
IP Rating
IP65
NEMA Enclosure Rating
4X
Primary Scale Pressure Measurement - Maximum
15 psi
Primary Scale Color
Black
Operating Temperature - Maximum
200 Degrees F
Process Media Temperature - Minimum
-40 Degrees F
Case Liquid
None
Primary Scale Pressure Measurement - Minimum
0 psi
Compatible with Brand
Universal
Process Media Temperature - Maximum
250 Degrees F

Description

Industrial Pressure Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-1.0 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating IP54 (Plug Vented), IP65 (Plug Closed), NEMA 4 (Plug Closed), Primary Pressure Range 0 to 15, Dry Dampening Feature None, Vibration Resistance None, Dial Color White

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.