Industrial Pressure Gauge, 0 to 160 psi, 2 1/2 in Dial, 1/4 in NPT, Center Back Location

  • Mfr # 25W1005PH02B160#

  • Zoro # G8581797


product price:  $16.99
/ea

Key Features

Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
25W1005PH02B160#
Zoro #
G8581797
UPC #
-
Country of Origin
Brazil

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Length
1.92"
Case Diameter
2.74 in
Case Depth
1.14 in
Nominal Dial Size
2 1/2 in
Manufacturer Warranty Length
1 yr
Nominal Dial Diameter
2 1/2 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Type
NPT
Application
Beverage Dispensing Systems, Filtration Monitoring, Hydraulics, Instrument and Controls, OEM Applications, Paint Sprayers, Pneumatics, Pumps, Water Pressure Testing
Gauge Case Material
ABS
Series
1005P
Lens Material
Polycarbonate
Primary Pressure Range
0 to 160
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Graduations
20 psi
Gauge Application
General-Purpose Case
Gauge Primary Range Numbered Graduations
20
Gauge Primary Range Smallest Graduation
5
Calibration Certificate Included
No
Case Color
Black
Gauge Special Options
PowerFlex(TM) Movement
Smallest Graduation
5 psi
Case Material
ABS
Socket Material
Brass
Connection Type
MNPT
Standards
ASME, CRN, UL 252A
Wetted Materials
Brass / Bronze
Includes Calibration Certificate
No
Sensor Type
Bourdon Tube
Movement Material
Polyester
Scale Type
Single
Non-Sparking
No
Accuracy Scale
Mid-Scale
Burst Pressure
1,400 psi
Freeze Resistant Movement
No
Primary Scale Numeric Increments
20
Gauge Case Liquid
None
Compatible Process Media
Water
Process Temperature Range
-40 Degrees to 150 Degrees F
Sensor Material
Bronze
Includes Mounting Hardware
No
Vibration Resistance
Liquid-Filled
Primary Scale Minor Graduations
5
Process Connection Gender
Male
Pointer Material
Aluminum
Includes Vent Plug
No
Primary Pressure Scale Color
Black
Pressure Range Type
Pressure
Removable Bezel
No
Pressure Gauge Type
Industrial Pressure Gauge
Dial Face Material
Aluminum
Field Fillable
No
Dry Dampening Feature
FlutterGuard
Accuracy Grade
ASME B40.100 Grade B
Cleaned for Oxygen Service
No
Dial Color
White
Pointer Color
Black
Ambient Operating Temperature Range
-40 Degrees to 150 Degrees F, -40 Degrees to 65 Degrees C
Maximum Pressure
160 psi
Operating Temperature Range
-40 Degrees to 150 Degrees F
Primary Scale Pressure Measurement - Maximum
160 psi
Process Media Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
150 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Compatible with Brand
Universal
Primary Scale Pressure Measurement - Minimum
0 psi
Process Media Temperature - Maximum
150 Degrees F
Case Liquid
None
Primary Scale Color
Black

Description

Industrial Pressure Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material ABS, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Center Back, Case Color Black, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 160, Dry Dampening Feature FlutterGuard, Vibration Resistance Liquid-Filled, Dial Color White

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.