Industrial Pressure Gauge, 0 to 160 psi, 4 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # 1009A

  • Zoro # G6146497


product price:  $213.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Application
Process Industries
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1009A
Zoro #
G6146497
UPC #
723259358608
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
4 1/2 in
Nominal Dial Size
4 1/2 in
Manufacturer Warranty Length
1 yr
Case Diameter
5-3/32 in
Nominal Dial Diameter
4 1/2 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Process Industries
Gauge Case Material
304 Stainless Steel
Series
1009
Lens Material
Glass
Primary Pressure Range
0 to 160
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Calibration Certificate Included
No
Gauge Application
Corrosion-Resistant Case
Smallest Graduation
2 psi
Gauge Primary Range Numbered Graduations
20
Gauge Special Options
Micrometer Pointer
Case Color
Silver
Gauge Primary Range Smallest Graduation
2
Graduations
20 psi
For Use With
Gas or Liquid That Do Not Crystalize and Corrode Copper Alloy
Socket Material
Brass
Case Material
304 Stainless Steel
Wetted Materials
Brass / Bronze
Connection Type
MNPT
Sensor Material
Bronze
Dial Face Material
Aluminum
Scale Type
Single
Process Connection Gender
Male
Removable Bezel
No
Includes Calibration Certificate
No
Includes Mounting Hardware
No
Freeze Resistant Movement
No
Dial Color
White
Includes Vent Plug
No
Ambient Operating Temperature Range
-40 Degrees to 200 Degrees F
Compatible Process Media
Deionized Water
Non-Sparking
No
Accuracy Grade
ASME B40.100 Grade 1A
Accuracy Scale
Full Scale
Pressure Range Type
Pressure
Vibration Resistance
Dry Case Vibration-Dampened
Gauge Case Liquid
None
Cleaned for Oxygen Service
No
Pressure Gauge Type
Industrial Pressure Gauge
Field Fillable
No
Dry Dampening Feature
PLUS! Performance
Maximum Pressure
160 psi
Operating Temperature Range
-40 Degrees to 200 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Operating Temperature - Maximum
200 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Case Liquid
None
Primary Scale Pressure Measurement - Maximum
160 psi

Description

Industrial Pressure Gauge, Nominal Dial Size 4 1/2 in, Accuracy +/-1.0 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Glass, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Silver, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 160, Dry Dampening Feature PLUS! Performance, Vibration Resistance Dry Case Vibration-Dampened, Dial Color White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.