Industrial Pressure Gauge, 0 to 3,000 psi, 3 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # 351009SW02L3000#

  • Zoro # G8581955


product price:  $96.49
/ea

Key Features

Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
351009SW02L3000#
Zoro #
G8581955
UPC #
759426942424
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
3 1/2 in
Nominal Dial Size
3 1/2 in
Manufacturer Warranty Length
5 yr
Case Depth
1.25 in
Case Diameter
3.89 in
Nominal Dial Diameter
3 1/2 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Refrigeration, Autoclave, Boilers, Water Pressure Testing, Equipment Skids, Hydraulics, Pneumatics, Pumps, Severe Ambient Conditions, OEM Applications
Gauge Case Material
304 Stainless Steel
Series
1009
Lens Material
Polycarbonate
Primary Pressure Range
0 to 3,000
Primary Scale Units
psi
IP/NEMA Rating
IP54 (Plug Vented), IP65 (Plug Closed), NEMA 4 (Plug Closed)
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Calibration Certificate Included
No
Gauge Special Options
PowerFlex(TM) Movement
Gauge Application
Pumps and Compressors, Boilers, Equipment Skids, Specialized OEM Equipment, Hydraulics and pneumatics, Severe Ambient Conditions
Graduations
300 psi
Smallest Graduation
50 psi
Case Color
Metallic
Gauge Primary Range Smallest Graduation
50
Gauge Primary Range Numbered Graduations
300
Socket Material
316L Stainless Steel
Case Material
304 Stainless Steel
Connection Type
MNPT
Wetted Materials
Stainless Steel
Standards
ASME, CE UKCA, CRN, NSF, RoHS
Dial Face Material
Aluminum
Pointer Material
Aluminum
Sensor Material
316L Stainless Steel
Dial Color
White
Primary Scale Minor Graduations
50
Accuracy Scale
Full Scale
Sensor Type
Bourdon Tube
Primary Scale Numeric Increments
300
Pressure Range Type
Pressure
Accuracy Grade
ASME B40.100 Grade 1A
Gauge Case Liquid
None
Includes Vent Plug
Yes
Removable Bezel
Yes
Movement Material
304 Stainless Steel
Includes Mounting Hardware
No
Dry Dampening Feature
None
Field Fillable
No
Compatible Process Media
Deionized Water
Bezel Material
304 Stainless Steel
Case Construction
Welded Joint
Process Temperature Range
-40 Degrees to 250 Degrees F
Process Connection Gender
Male
Pressure Gauge Type
Industrial Pressure Gauge
Ambient Operating Temperature Range
-40 Degrees to 200 Degrees F (-40 Degrees to 93 Degrees C)
Bezel Mounting Type
Bayonet
Scale Type
Single
Vibration Resistance
None
Freeze Resistant Movement
No
Pointer Color
Black
Burst Pressure
23,400 psi
Cleaned for Oxygen Service
No
Primary Pressure Scale Color
Black
Non-Sparking
No
Includes Calibration Certificate
No
Maximum Pressure
3000
Operating Temperature Range
-40 Degrees to 200 Degrees F
Primary Scale Pressure Measurement - Maximum
3,000 psi
NEMA Enclosure Rating
4X
Operating Temperature - Minimum
-40 Degrees F
Primary Scale Color
Black
Operating Temperature - Maximum
200 Degrees F
Case Liquid
None
Compatible with Brand
Universal
Primary Scale Pressure Measurement - Minimum
0 psi
Process Media Temperature - Minimum
-40 Degrees F
Process Media Temperature - Maximum
250 Degrees F
IP Rating
IP65

Description

Industrial Pressure Gauge, Nominal Dial Size 3 1/2 in, Accuracy +/-1.0 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating IP54 (Plug Vented), IP65 (Plug Closed), NEMA 4 (Plug Closed), Primary Pressure Range 0 to 3,000, Dry Dampening Feature None, Vibration Resistance None

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.