Industrial Pressure Gauge, 0 to 30 psi, 3 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # 351009AWL02L30#

  • Zoro # G9785316


product price:  $96.59
/ea
Item requires special delivery charges. A $60.00 per item surcharge will be applied.

Key Features

Accuracy
+/-1.5%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
351009AWL02L30#
Zoro #
G9785316
UPC #
759426946316
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
3 1/2 in
Nominal Dial Size
3 1/2 in
Manufacturer Warranty Length
5 yr
Case Diameter
3.89 in
Nominal Dial Diameter
3 1/2 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-1.5%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
General Purpose
Gauge Case Material
304 Stainless Steel
Series
1009
Lens Material
Polycarbonate
Primary Pressure Range
0 to 30
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Application
Corrosion-Resistant Case
Case Color
Silver
Smallest Graduation
5 psi
Calibration Certificate Included
No
Graduations
5 psi
Gauge Special Options
PowerFlex(TM) Movement
Gauge Filled With
Glycerin
Gauge Primary Range Smallest Graduation
5
Socket Material
Aluminum Bronze
Case Material
304 Stainless Steel
Wetted Materials
Brass / Bronze
Connection Type
MNPT
Pressure Gauge Type
Industrial Pressure Gauge
Sensor Material
316L Stainless Steel
Accuracy Grade
ASME B40.100 Grade 1A
Accuracy Scale
Full Scale
Scale Type
Single
Pressure Range Type
Pressure
Field Fillable
No
Dial Face Material
Aluminum
Removable Bezel
No
Ambient Operating Temperature Range
-20 Degrees to 150 Degrees F
Dry Dampening Feature
None
Cleaned for Oxygen Service
No
Process Connection Gender
Male
Dial Color
White
Vibration Resistance
Liquid-Filled
Compatible Process Media
Deionized Water
Gauge Case Liquid
Glycerin
Includes Vent Plug
No
Includes Calibration Certificate
No
Non-Sparking
No
Freeze Resistant Movement
No
Includes Mounting Hardware
No
Maximum Pressure
30
Operating Temperature Range
-20 Degrees to 150 Degrees F
Case Liquid
Glycerin
Primary Scale Pressure Measurement - Minimum
0 psi
Operating Temperature - Maximum
150 Degrees F
Operating Temperature - Minimum
-20 Degrees F
Primary Scale Pressure Measurement - Maximum
30 psi

Description

Industrial Pressure Gauge, Nominal Dial Size 3 1/2 in, Accuracy +/-1.5 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Silver, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 30, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.