Industrial Pressure Gauge, 0 to 300 psi, 2 1/2 in Dial, 1/4 in NPT, Center Back Location

  • Mfr # 25W1005PH02B300#
  • Zoro # G8581806
product price: 
$
15.65
/ea

Key Features

Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
25W1005PH02B300#
Zoro #
G8581806
UPC #
-
Country of Origin
Brazil
Item
Industrial Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Type
NPT
Application
Beverage Dispensing Systems, Filtration Monitoring, Hydraulics, Instrument and Controls, OEM Applications, Paint Sprayers, Pneumatics, Pumps, Water Pressure Testing
Gauge Case Material
ABS
Series
1005P
Lens Material
Polycarbonate
Primary Pressure Range
0 to 300
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Special Options
PowerFlex(TM) Movement
Gauge Primary Range Numbered Graduations
30
Smallest Graduation
5 psi
Case Color
Black
Calibration Certificate Included
No
Gauge Application
General-Purpose Case
Gauge Primary Range Smallest Graduation
5
Graduations
30 psi
Socket Material
Brass
Case Material
ABS
Wetted Materials
Brass / Bronze
Connection Type
MNPT
Standards
ASME, CRN, UL 252A
Sensor Type
Bourdon Tube
Field Fillable
No
Primary Pressure Scale Color
Black
Primary Scale Numeric Increments
30
Includes Vent Plug
No
Pressure Range Type
Pressure
Non-Sparking
No
Accuracy Grade
ASME B40.100 Grade B
Compatible Process Media
Water
Ambient Operating Temperature Range
-40 Degrees to 150 Degrees F, -40 Degrees to 65 Degrees C
Dial Color
White
Gauge Case Liquid
None
Scale Type
Single
Cleaned for Oxygen Service
No
Freeze Resistant Movement
No
Sensor Material
Bronze
Pressure Gauge Type
Industrial Pressure Gauge
Movement Material
Polyester
Includes Mounting Hardware
No
Dial Face Material
Aluminum
Accuracy Scale
Mid-Scale
Process Temperature Range
-40 Degrees to 150 Degrees F
Vibration Resistance
Liquid-Filled
Burst Pressure
1,600 psi
Pointer Color
Black
Pointer Material
Aluminum
Process Connection Gender
Male
Removable Bezel
No
Primary Scale Minor Graduations
5
Includes Calibration Certificate
No
Dry Dampening Feature
FlutterGuard
Maximum Pressure
300
Operating Temperature Range
-40 Degrees to 150 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Process Media Temperature - Maximum
150 Degrees F
Process Media Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
150 Degrees F
Compatible with Brand
Universal
Primary Scale Pressure Measurement - Maximum
300 psi
Case Liquid
None
Operating Temperature - Minimum
-40 Degrees F
Primary Scale Color
Black

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Length
1.92"
Nominal Dial Size
2 1/2 in
Manufacturer Warranty Length
1 yr
Case Depth
1.14 in
Case Diameter
2.74 in
Nominal Dial Diameter
2 1/2 in

Description

Industrial Pressure Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material ABS, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Center Back, Case Color Black, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 300, Dry Dampening Feature FlutterGuard, Vibration Resistance Liquid-Filled, Dial Color White

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products