Shop ASHCROFT

Industrial Pressure Gauge, 0 to 60 psi, 2 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # 251009AW02L60#
  • Zoro # G8516146

product price: 
$
69.69
/ea

Key Features

Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
251009AW02L60#
Zoro #
G8516146
UPC #
759426945791
Country of Origin
United States
Item
Industrial Pressure Gauge
Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Refrigeration, Autoclave, Boilers, Water Pressure Testing, Equipment Skids, Hydraulics, Pneumatics, Pumps, Severe Ambient Conditions, OEM Applications
Gauge Case Material
304 Stainless Steel
Series
1009
Lens Material
Polycarbonate
Primary Pressure Range
0 to 60
Primary Scale Units
psi
IP/NEMA Rating
IP54 (Plug Vented), IP65 (Plug Closed), NEMA 4 (Plug Closed)
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Application
Pumps and Compressors, Boilers, Equipment Skids, Specialized OEM Equipment, Hydraulics and pneumatics, Severe Ambient Conditions
Graduations
5 psi
Gauge Special Options
PowerFlex(TM) Movement
Gauge Primary Range Smallest Graduation
1
Calibration Certificate Included
No
Case Color
Metallic
Smallest Graduation
1 psi
Socket Material
Aluminum Bronze
Case Material
304 Stainless Steel
Wetted Materials
Brass / Bronze
Connection Type
MNPT
Standards
ASME, CE, CRN, RoHS, UKCA
Dial Color
White
Includes Vent Plug
Yes
Sensor Type
Bourdon Tube
Vibration Resistance
None
Process Connection Gender
Male
Gauge Case Liquid
None
Case Construction
Welded Joint
Burst Pressure
1,600 psi
Cleaned for Oxygen Service
No
Non-Sparking
No
Process Temperature Range
-40 Degrees to 250 Degrees F
Removable Bezel
Yes
Pressure Gauge Type
Industrial Pressure Gauge
Dry Dampening Feature
None
Ambient Operating Temperature Range
-40 Degrees to 200 Degrees F (-40 Degrees to 93 Degrees C)
Compatible Process Media
Deionized Water
Field Fillable
No
Bezel Material
304 Stainless Steel
Accuracy Grade
ASME B40.100 Grade 1A
Movement Material
304 Stainless Steel
Sensor Material
316L Stainless Steel
Includes Calibration Certificate
No
Dial Face Material
Aluminum
Freeze Resistant Movement
No
Bezel Mounting Type
Bayonet
Includes Mounting Hardware
No
Pointer Material
Aluminum
Pointer Color
Black
Accuracy Scale
Full Scale
Pressure Range Type
Pressure
Scale Type
Single
Primary Pressure Scale Color
Black
Primary Scale Minor Graduations
1
Maximum Pressure
60
Operating Temperature Range
-40 Degrees to 200 Degrees F
Operating Temperature - Maximum
200 Degrees F
Primary Scale Pressure Measurement - Maximum
60 psi
Operating Temperature - Minimum
-40 Degrees F
Primary Scale Color
Black
Process Media Temperature - Minimum
-40 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
NEMA Enclosure Rating
4X
IP Rating
IP65
Case Liquid
None
Compatible with Brand
Universal
Process Media Temperature - Maximum
250 Degrees F

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Nominal Dial Size
2 1/2 in
Case Diameter
2.75 in
Manufacturer Warranty Length
5 yr
Case Depth
1.25 in
Nominal Dial Diameter
2 1/2 in

Description

Industrial Pressure Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-1.0 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating IP54 (Plug Vented), IP65 (Plug Closed), NEMA 4 (Plug Closed), Primary Pressure Range 0 to 60, Dry Dampening Feature None, Vibration Resistance None, Dial Color White

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products