Industrial Pressure Gauge, 0 to 600 psi, 2 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # 251009AWL02L600#

  • Zoro # G9785377


product price:  $71.35
/ea

Key Features

Accuracy
+/-1.5%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
251009AWL02L600#
Zoro #
G9785377
UPC #
759426946262
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Manufacturer Warranty Length
5 yr
Case Diameter
2.75 in
Nominal Dial Size
2 1/2 in
Case Depth
1.25 in
Nominal Dial Diameter
2 1/2 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-1.5%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Refrigeration, Autoclave, Boilers, Water Pressure Testing, Equipment Skids, Hydraulics, Pneumatics, Pumps, Severe Ambient Conditions, OEM Applications
Gauge Case Material
304 Stainless Steel
Series
1009
Lens Material
Polycarbonate
Primary Pressure Range
0 to 600
Primary Scale Units
psi
IP/NEMA Rating
IP54 (Plug Vented), IP65 (Plug Closed), NEMA 4 (Plug Closed)
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Application
Pumps and Compressors, Boilers, Equipment Skids, Specialized OEM Equipment, Hydraulics and pneumatics, Severe Ambient Conditions
Smallest Graduation
10 psi
Gauge Primary Range Smallest Graduation
10
Gauge Filled With
Glycerin
Calibration Certificate Included
No
Gauge Special Options
PowerFlex(TM) Movement
Graduations
50 psi
Case Color
Metallic
Case Material
304 Stainless Steel
Socket Material
Aluminum Bronze
Standards
ASME, CE, CRN, RoHS, UKCA
Wetted Materials
Brass / Bronze
Connection Type
MNPT
Accuracy Grade
ASME B40.100 Grade 1A
Vibration Resistance
Liquid-Filled
Movement Material
304 Stainless Steel
Process Connection Gender
Male
Cleaned for Oxygen Service
No
Freeze Resistant Movement
No
Dial Color
White
Field Fillable
No
Pressure Gauge Type
Industrial Pressure Gauge
Process Temperature Range
20 Degrees to 200 Degrees F
Bezel Material
304 Stainless Steel
Pointer Color
Black
Primary Scale Minor Graduations
10
Sensor Type
Bourdon Tube
Bezel Mounting Type
Bayonet
Pressure Range Type
Pressure
Includes Calibration Certificate
No
Pointer Material
Aluminum
Primary Pressure Scale Color
Black
Includes Mounting Hardware
No
Non-Sparking
No
Accuracy Scale
Full Scale
Scale Type
Single
Includes Vent Plug
Yes
Gauge Case Liquid
Glycerin
Ambient Operating Temperature Range
20 Degrees to 150 Degrees F (-7 Degrees to 66 Degrees C)
Burst Pressure
2,000 psi
Sensor Material
316L Stainless Steel
Compatible Process Media
Deionized Water
Case Construction
Welded Joint
Removable Bezel
Yes
Dial Face Material
Aluminum
Dry Dampening Feature
None
Maximum Pressure
600
Operating Temperature Range
-20 Degrees to 150 Degrees F
Primary Scale Color
Black
Process Media Temperature - Minimum
20 Degrees F
Case Liquid
Glycerin
Process Media Temperature - Maximum
200 Degrees F
Primary Scale Pressure Measurement - Maximum
600 psi
Primary Scale Pressure Measurement - Minimum
0 psi
Operating Temperature - Minimum
20 Degrees F
IP Rating
IP65
Operating Temperature - Maximum
150 Degrees F
Compatible with Brand
Universal
NEMA Enclosure Rating
4X

Description

Industrial Pressure Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-1.5 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating IP54 (Plug Vented), IP65 (Plug Closed), NEMA 4 (Plug Closed), Primary Pressure Range 0 to 600, Dry Dampening Feature None, Vibration Resistance Liquid-Filled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.