Shop ASHCROFT

Industrial Pressure Gauge, 2 1/2 in Dial, 1/4 in NPT, Lower Location

  • Mfr # DG2551L0NAM02L50#-XCYLM
  • Zoro # G206905342

product price: 
$
248.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.5%
Process Connection Location
Lower
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DG2551L0NAM02L50#-XCYLM
Zoro #
G206905342
UPC #
888065539914
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Nominal Dial Size
2 1/2 in
Case Diameter
2.73 in
Case Depth
1.61 in
Battery Size
AA

Details

Item
Industrial Pressure Gauge
Accuracy
+/-0.5%
Process Connection Location
Lower
Process Connection Type
NPT
Application
Hydraulics, Pneumatics, Process Applications: Material Strength Testing, Specialized OEM Equipment, Test and Measurement, Torque Measurement, Weighing Systems
Gauge Case Material
ABS; Polycarbonate
Series
DG25
Lens Material
Polycarbonate
IP/NEMA Rating
IP67
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Shock Resistance
Method 213B; MIL-STD-202G; Test Condition K
Case Shape
Round
Mounting Orientation
Upright Only
Power Source
Battery
Pressure Range Type
Pressure
Vibration Resistance
Method 201A; MIL-STD-202G
Temperature Error
0.04%
Backlit Screen
Yes
Socket Material
316L Stainless steel
Includes Batteries
Batteries Included
Pressure Gauge Type
Industrial Pressure Gauge
Sensor Type
Diaphragm
Auto-Shutoff
Yes
Ambient Operating Temperature Range
-4 Degrees to 140 Degrees F
Includes Rubber Boot
No
Display Units
psi
Memory Features
Min/Max
Includes Calibration Certificate
No
Process Temperature Range
-4 Degrees to 176 Degrees F
Peak Hold
Yes
Display Range
0 to 50 psi
Standards
CE, CRN, ROHS, UL 61010-1
Low Battery Indicator
Yes
Non-Sparking
Yes
Process Connection Gender
Male
Number of Display Digits
5
Number of Digits
5
Accuracy Grade
NIST OR equiv. NMI
Primary Display Range
0 to 50
Display Screen Type
LCD
Compatible Process Media
Pressure Media in Demanding Industrial Applications
Keypad Material
Polycarbonate
Bar Graph
20 Segments
Accuracy Grade Gauge Type
Process
Primary Display Units
psi
Sensor Material
Stainless Steel
Gauge Application
For Liquids & Gases
Required Light
No
Battery Run Time
2,000 hr
Automatic Shut-Off Time
10 sec
Battery Life
2,000 hr
Display Type
LCD
Pressure Measurement - Minimum
0 psi
Pressure Measuring Units
psi
Process Media Temperature - Maximum
176 Degrees F
Operating Temperature - Maximum
140 Degrees F
Includes Low Battery Indicator
Low Battery Indicator
Resistance Properties
Corrosion Resistant, Dust Resistant, Water Resistant, Wind Resistant
Process Media Temperature - Minimum
-4 Degrees F
Number of Batteries Required
2
IP Rating
IP67
Pressure Measurement - Maximum
50 psi
Power Source - TS Only
Battery
Power Source - old
Battery

Description

Industrial Pressure Gauge, Accuracy +/-0.5 Percent, Gauge Case Material ABS; Polycarbonate, Nominal Dial Size 2 1/2 in, Lens Material Polycarbonate, IP/NEMA Rating IP67, Hazardous Location Rating Not Rated, Compatible Process Media Pressure Media in Demanding Industrial Applications, Sensor Material Stainless Steel, Socket Material 316L Stainless steel, Sensor Type Diaphragm, Process Connection Type NPT, Display Units psi, Process Connection Gender Male, Battery Type (2) AA Alkaline Batteries

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.