Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Intrinsically Safe Transducer, 0 to 15psi

  • Mfr # A4SBMO242DO15#

  • Zoro # G0119646


product price: $419.99
/ea
Free Shipping & Returns

Key Features

Series
A4
Output
4 to 20mA DC
Accuracy
+/-0.50% of Full Scale
Electrical Connections
DIN 43650 Form A Connector
Features
Board Microprocessor, Explosion-Proof and Flame-Proof Approvals
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A4SBMO242DO15#
Zoro #
G0119646
UPC #
783029573686
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr
Process Connection Size - Transmitter
1/4 in
Overall Height
4.45 in
Overall Width
1.06 in
Process Connection Size
1/4 in

Details

Item
Pressure Transmitter
Series
A4
Output
4 to 20mA DC
Accuracy
+/-0.50% of Full Scale
Electrical Connections
DIN 43650 Form A Connector
Features
Board Microprocessor, Explosion-Proof and Flame-Proof Approvals
Housing
304 Stainless Steel
Power Required
12 to 30V DC
Safety Rating
Class I, II and III Div. 1 and 2 Groups A, B, C, D, F and G
Wiring Entry - Transmitter
1/2 in FNPT
NEMA Rating
NEMA 4X
Operating Temp.
-40 to 257 F
Range Values - Transmitter
0 to 15
Thermal Error
+/-2%
Wetted Materials
316L Stainless Steel
Loop Resistance
Dependent on Loop Supply Voltage
Operating Temp. - Transmitter
-40 Degrees to 257 Degrees F
Electrical Connections - Transmitter
4 Pin Hirschmann Style A DIN 43650-A Connector
Compatible With
Any Process Compatible with 316 Stainless Steel
Max. Pressure (PSI)
30 psi
Process Connection Type - Transmitter
MNPT
Range Units - Transmitter
psi
Output - Transmitter
4 to 20mA DC
Range
0 to 15 psi
Includes
Instructions
Safety Rating - Transmitter
Class I, II and III, Div. 1 and 2, Groups A, B, C, D, F, G
Transmitter Type
Intrinsically Safe Pressure Transmitter
Accuracy - Transmitter
+/-0.25%
Power Required - Transmitters
12 to 30V DC
Wetted Materials - Transmitters
316L Stainless Steel
Process Connection
1/4 in NPT Male
Standards
CE, CSA, FM, RoHS
Number of Wires
2
Electrical Connection
Hirschmann(R) Form A DIN 43650-A
Response Time
2 msec
Maximum Operating Temperature
257 Degrees F
Wiring Entry
With Mating Connection
Pressure Units
psi
Process Connection Type
NPT
Burst Pressure
2x Range
Type of Pressure
Positive
Fitting Material
Stainless Steel
IP Rating
IP65
Housing Material
Stainless Steel
Explosion/Fire Proof
No
Intrinsically Safe
Yes
Storage Temperature Range
-40 Degrees F to 257 Degrees F (-40 Degrees C to 125 Degrees C)
Maximum Pressure
15 psi
Overpressure
1.5x Range
Minimum Operating Temperature
-40 Degrees F
Process Connection Gender
Male
Minimum Pressure
0 psi
NEMA Enclosure Rating
4X
Pressure Measurement - Maximum
15 psi
Process Media Temperature - Maximum
257 Degrees F
Pressure Measurement - Minimum
0 psi
Intrinsic Safety
Intrinsically Safe
Process Media Temperature - Minimum
-40 Degrees F
Hazardous Location Specification
Class II, Div 1 and 2, Group F, G, Class III, Div 1 and 2
Input Voltage
12 to 30V DC
Pressure Type Measured
Gauge
Output Power
4 to 20mA DC
Includes NIST-Traceable Calibration Certificate
NIST-Traceable Calibration Certificate Included

Description

Pressure Transmitter, Minimum Pressure 0 psi, Maximum Pressure 15 psi, Electrical Connections DIN 43650 Form A Connector, Output 4 to 20mA DC, Accuracy +/-0.50 Percent of Full Scale, Number of Wires 2, Process Connection Gender Male, Process Connection Size 1/4 in, Process Connection Type NPT, Power Required 12 to 30V DC, NEMA Rating NEMA 4X, IP Rating IP65, Series A4, Wiring Entry With Mating Connection, Maximum Operating Temperature 257 Degrees F, Minimum Operating Temperature -40 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.