Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Intrinsically Safe Transducer, 0 to100psi

  • Mfr # A4SBM0242D0100#

  • Zoro # G0119682


product price: $457.99
/ea
Free Shipping & Returns

Key Features

Series
A4
Output
4 to 20mA DC
Accuracy
+/-0.50% of Full Scale
Electrical Connections
DIN 43650 Form A Connector
Features
Board Microprocessor, Explosion-Proof and Flame-Proof Approvals
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A4SBM0242D0100#
Zoro #
G0119682
UPC #
783029573662
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr
Process Connection Size - Transmitter
1/4 in
Overall Width
1.06 in
Process Connection Size
1/4 in
Overall Height
4.45 in

Details

Item
Pressure Transmitter
Series
A4
Output
4 to 20mA DC
Accuracy
+/-0.50% of Full Scale
Electrical Connections
DIN 43650 Form A Connector
Features
Board Microprocessor, Explosion-Proof and Flame-Proof Approvals
Housing
304 Stainless Steel
Power Required
12 to 30V DC
Safety Rating
Class I, II and III Div. 1 and 2 Groups A, B, C, D, F and G
Range Units - Transmitter
psi
Wetted Materials
316L Stainless Steel
Output - Transmitter
4 to 20mA DC
Loop Resistance
Dependent on Loop Supply Voltage
Power Required - Transmitters
12 to 30V DC
NEMA Rating
NEMA 4X
Range
0 to 100 psi
Operating Temp.
-40 to 257 F
Includes
Instructions
Range Values - Transmitter
0 to 100
Compatible With
Any Process Compatible with 316 Stainless Steel
Operating Temp. - Transmitter
-40 Degrees to 257 Degrees F
Wiring Entry - Transmitter
1/2 in FNPT
Transmitter Type
Intrinsically Safe Pressure Transmitter
Wetted Materials - Transmitters
316L Stainless Steel
Process Connection Type - Transmitter
MNPT
Thermal Error
+/-2%
Max. Pressure (PSI)
200 psi
Accuracy - Transmitter
+/-0.25%
Process Connection
1/4 in NPT Male
Electrical Connections - Transmitter
4 Pin Hirschmann Style A DIN 43650-A Connector
Safety Rating - Transmitter
Class I, II and III, Div. 1 and 2, Groups A, B, C, D, F, G
Number of Wires
2
Intrinsically Safe
Yes
Explosion/Fire Proof
No
Housing Material
Stainless Steel
Process Connection Type
NPT
Process Connection Gender
Male
Fitting Material
Stainless Steel
Response Time
2 msec
Minimum Operating Temperature
-40 Degrees F
Burst Pressure
2x Range
Overpressure
1.5x Range
Wiring Entry
With Mating Connection
Storage Temperature Range
-40 Degrees F to 257 Degrees F (-40 Degrees C to 125 Degrees C)
Maximum Pressure
100 psi
Type of Pressure
Positive
Standards
CE, CSA, FM, RoHS
Pressure Units
psi
Electrical Connection
Hirschmann(R) Form A DIN 43650-A
Maximum Operating Temperature
257 Degrees F
Minimum Pressure
0 psi
IP Rating
IP65
Process Media Temperature - Minimum
-40 Degrees F
Pressure Measurement - Maximum
100 psi
Hazardous Location Specification
Class II, Div 1 and 2, Group F, G, Class III, Div 1 and 2
Pressure Measurement - Minimum
0 psi
Includes NIST-Traceable Calibration Certificate
NIST-Traceable Calibration Certificate Included
Input Voltage
12 to 30V DC
Process Media Temperature - Maximum
257 Degrees F
Intrinsic Safety
Intrinsically Safe
Output Power
4 to 20mA DC
Pressure Type Measured
Gauge
NEMA Enclosure Rating
4X

Description

Pressure Transmitter, Minimum Pressure 0 psi, Maximum Pressure 100 psi, Electrical Connections DIN 43650 Form A Connector, Output 4 to 20mA DC, Accuracy +/-0.50 Percent of Full Scale, Number of Wires 2, Process Connection Gender Male, Process Connection Size 1/4 in, Process Connection Type NPT, Power Required 12 to 30V DC, NEMA Rating NEMA 4X, IP Rating IP65, Series A4, Wiring Entry With Mating Connection, Maximum Operating Temperature 257 Degrees F, Minimum Operating Temperature -40 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.