Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Intrinsically Safe Transducer, 0 to200psi

  • Mfr # A4SBM0442D0200#

  • Zoro # G0119813


product price: $379.99
/ea
Free Shipping & Returns

Key Features

Series
A4
Output
4 to 20mA DC
Accuracy
+/-0.50% of Full Scale
Electrical Connections
DIN 43650 Form A Connector
Features
Board Microprocessor, Explosion-Proof and Flame-Proof Approvals
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A4SBM0442D0200#
Zoro #
G0119813
UPC #
783029574058
Country of Origin
United States

Dimensions

Process Connection Size - Transmitter
1/2 in
Manufacturers Warranty Length
1 yr
Process Connection Size
1/2 in
Overall Width
1.06 in
Overall Height
4.45 in

Details

Item
Pressure Transmitter
Series
A4
Output
4 to 20mA DC
Accuracy
+/-0.50% of Full Scale
Electrical Connections
DIN 43650 Form A Connector
Features
Board Microprocessor, Explosion-Proof and Flame-Proof Approvals
Housing
304 Stainless Steel
Power Required
12 to 30V DC
Safety Rating
Class I, II and III Div. 1 and 2 Groups A, B, C, D, F and G
Transmitter Type
Intrinsically Safe Pressure Transmitter
Loop Resistance
Dependent on Loop Supply Voltage
Range Values - Transmitter
0 to 200
Output - Transmitter
4 to 20mA DC
Compatible With
Any Process Compatible with 316 Stainless Steel
Operating Temp.
-40 to 257 F
NEMA Rating
NEMA 4X
Wetted Materials - Transmitters
316L Stainless Steel
Process Connection Type - Transmitter
MNPT
Wetted Materials
316L Stainless Steel
Safety Rating - Transmitter
Class I, II and III, Div. 1 and 2, Groups A, B, C, D, F, G
Wiring Entry - Transmitter
1/2 in FNPT
Range Units - Transmitter
psi
Range
0 to 200 psi
Thermal Error
+/-2%
Power Required - Transmitters
12 to 30V DC
Includes
Instructions
Operating Temp. - Transmitter
-40 Degrees to 257 Degrees F
Max. Pressure (PSI)
400 psi
Accuracy - Transmitter
+/-0.25%
Electrical Connections - Transmitter
4 Pin Hirschmann Style A DIN 43650-A Connector
Type of Pressure
Positive
Minimum Operating Temperature
-40 Degrees F
IP Rating
IP65
Burst Pressure
2x Range
Intrinsically Safe
Yes
Maximum Pressure
200 psi
Process Connection Gender
Male
Electrical Connection
Hirschmann(R) Form A DIN 43650-A
Wiring Entry
With Mating Connection
Explosion/Fire Proof
No
Housing Material
Stainless Steel
Storage Temperature Range
-40 Degrees F to 257 Degrees F (-40 Degrees C to 125 Degrees C)
Standards
CE, CSA, FM, RoHS
Response Time
2 msec
Number of Wires
2
Pressure Units
psi
Process Connection Type
NPT
Minimum Pressure
0 psi
Fitting Material
Stainless Steel
Overpressure
1.5x Range
Maximum Operating Temperature
257 Degrees F
Hazardous Location Specification
Class II, Div 1 and 2, Group F, G, Class III, Div 1 and 2
Output Power
4 to 20mA DC
Pressure Type Measured
Gauge
Process Media Temperature - Minimum
-40 Degrees F
Intrinsic Safety
Intrinsically Safe
Includes NIST-Traceable Calibration Certificate
NIST-Traceable Calibration Certificate Included
Input Voltage
12 to 30V DC
NEMA Enclosure Rating
4X
Pressure Measurement - Maximum
200 psi
Process Media Temperature - Maximum
257 Degrees F
Pressure Measurement - Minimum
0 psi

Description

Pressure Transmitter, Minimum Pressure 0 psi, Maximum Pressure 200 psi, Electrical Connections DIN 43650 Form A Connector, Output 4 to 20mA DC, Accuracy +/-0.50 Percent of Full Scale, Number of Wires 2, Process Connection Gender Male, Process Connection Size 1/2 in, Process Connection Type NPT, Power Required 12 to 30V DC, NEMA Rating NEMA 4X, IP Rating IP65, Series A4, Wiring Entry With Mating Connection, Maximum Operating Temperature 257 Degrees F, Minimum Operating Temperature -40 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.