Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Intrinsically Safe Transducer, 0to1000psi

  • Mfr # A4BCM0442D01000#

  • Zoro # G0119847


product price: $385.99
/ea
Free Shipping & Returns

Key Features

Series
A4
Output
4 to 20mA DC
Accuracy
+/-0.25% of full scale
Electrical Connections
DIN 43650 Form A Connector
Housing
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A4BCM0442D01000#
Zoro #
G0119847
UPC #
783029574027
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr
Process Connection Size - Transmitter
1/2 in
Process Connection Size
1/2 in

Details

Item
Pressure Transmitter
Series
A4
Output
4 to 20mA DC
Accuracy
+/-0.25% of full scale
Electrical Connections
DIN 43650 Form A Connector
Housing
304 Stainless Steel
Power Required
12 to 30V DC
Safety Rating
Class I, II and III Div. 1 and 2 Groups A, B, C, D, F and G
Safety Rating - Transmitter
Class I, II and III, Div. 1 and 2, Groups A, B, C, D, F, G
Process Connection Type - Transmitter
MNPT
Wetted Materials
316L Stainless Steel
Compatible With
Any Process Compatible with 316 Stainless Steel
Loop Resistance
Dependent on Loop Supply Voltage
Transmitter Type
Intrinsically Safe Pressure Transmitter
Max. Pressure (PSI)
2,000 psi
Wiring Entry - Transmitter
1/2 in FNPT
Output - Transmitter
4 to 20mA DC
Power Required - Transmitters
12 to 30V DC
Range
0 to 1000 psi
Electrical Connections - Transmitter
4 Pin Hirschmann Style A DIN 43650-A Connector
Thermal Error
+/-2% (-4 Degrees to 185 Degrees F)
Range Values - Transmitter
0 to 1000
Operating Temp.
-40 to 257 F
Includes
Instructions
Range Units - Transmitter
psi
Operating Temp. - Transmitter
-40 Degrees to 257 Degrees F
Wetted Materials - Transmitters
316L Stainless Steel
Accuracy - Transmitter
+/-0.25%
NEMA Rating
NEMA 4X
Maximum Pressure
1,000 psi
Minimum Pressure
0 psi
Number of Wires
2
IP Rating
IP65
Explosion/Fire Proof
No
Maximum Operating Temperature
257 Degrees F
Minimum Operating Temperature
-40 Degrees F
Wiring Entry
With Mating Connection
Burst Pressure
1.5x Range
Process Connection Gender
Male
Process Connection Type
NPT
Housing Material
Stainless Steel
Pressure Units
psi
Electrical Connection
Hirschmann(R) Form A DIN 43650-A
Fitting Material
Stainless Steel
Intrinsically Safe
Yes
Output Power
4 to 20mA DC
Pressure Measurement - Maximum
1,000 psi
Hazardous Location Specification
Class II, Div 1 and 2, Group F, G, Class III, Div 1 and 2
Overpressure
1.2x Range
Intrinsic Safety
Intrinsically Safe
Pressure Type Measured
Gauge
Pressure Measurement - Minimum
0 psi
Includes NIST-Traceable Calibration Certificate
NIST-Traceable Calibration Certificate Included
NEMA Enclosure Rating
4X
Process Media Temperature - Maximum
257 Degrees F
Process Media Temperature - Minimum
-40 Degrees F
Input Voltage
12 to 30V DC

Description

Pressure Transmitter, Minimum Pressure 0 psi, Maximum Pressure 1,000 psi, Electrical Connections DIN 43650 Form A Connector, Output 4 to 20mA DC, Accuracy +/-0.25 Percent of full scale, Number of Wires 2, Process Connection Gender Male, Process Connection Size 1/2 in, Process Connection Type NPT, Power Required 12 to 30V DC, NEMA Rating NEMA 4X, IP Rating IP65, Series A4, Wiring Entry With Mating Connection, Maximum Operating Temperature 257 Degrees F, Minimum Operating Temperature -40 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.