Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Intrinsically Safe Transducer, 0to5000psi

  • Mfr # A4SBM0242D05000#

  • Zoro # G0119743


product price: $432.99
/ea
Free Shipping & Returns

Key Features

Series
A4
Output
4 to 20mA DC
Accuracy
+/-0.50% of Full Scale
Electrical Connections
DIN 43650 Form A Connector
Features
Board Microprocessor, Explosion-Proof and Flame-Proof Approvals
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A4SBM0242D05000#
Zoro #
G0119743
UPC #
783029573754
Country of Origin
United States

Dimensions

Process Connection Size - Transmitter
1/4 in
Manufacturers Warranty Length
1 yr
Overall Width
1.06 in
Overall Height
4.45 in
Process Connection Size
1/4 in

Details

Item
Pressure Transmitter
Series
A4
Output
4 to 20mA DC
Accuracy
+/-0.50% of Full Scale
Electrical Connections
DIN 43650 Form A Connector
Features
Board Microprocessor, Explosion-Proof and Flame-Proof Approvals
Housing
304 Stainless Steel
Power Required
12 to 30V DC
Safety Rating
Class I, II and III Div. 1 and 2 Groups A, B, C, D, F and G
NEMA Rating
NEMA 4X
Includes
Instructions
Electrical Connections - Transmitter
4 Pin Hirschmann Style A DIN 43650-A Connector
Compatible With
Any Process Compatible with 316 Stainless Steel
Range Units - Transmitter
psi
Loop Resistance
Dependent on Loop Supply Voltage
Max. Pressure (PSI)
7,500 psi
Range Values - Transmitter
0 to 5000
Safety Rating - Transmitter
Class I, II and III, Div. 1 and 2, Groups A, B, C, D, F, G
Operating Temp.
-40 to 257 F
Wetted Materials
316L Stainless Steel
Power Required - Transmitters
12 to 30V DC
Process Connection
1/4 in NPT Male
Range
0 to 5000 psi
Wetted Materials - Transmitters
316L Stainless Steel
Accuracy - Transmitter
+/-0.25%
Process Connection Type - Transmitter
MNPT
Wiring Entry - Transmitter
1/2 in FNPT
Operating Temp. - Transmitter
-40 Degrees to 257 Degrees F
Thermal Error
+/-2%
Transmitter Type
Intrinsically Safe Pressure Transmitter
Output - Transmitter
4 to 20mA DC
Housing Material
Stainless Steel
Intrinsically Safe
Yes
Process Connection Type
NPT
Burst Pressure
1.5x Range
Number of Wires
2
Standards
CE, CSA, FM, RoHS
Wiring Entry
With Mating Connection
Process Connection Gender
Male
Maximum Operating Temperature
257 Degrees F
Minimum Operating Temperature
-40 Degrees F
Type of Pressure
Positive
Electrical Connection
Hirschmann(R) Form A DIN 43650-A
Response Time
2 msec
Fitting Material
Stainless Steel
Pressure Units
psi
Explosion/Fire Proof
No
Minimum Pressure
0 psi
IP Rating
IP65
Maximum Pressure
5,000 psi
Storage Temperature Range
-40 Degrees F to 257 Degrees F (-40 Degrees C to 125 Degrees C)
Overpressure
1.2x Range
NEMA Enclosure Rating
4X
Pressure Type Measured
Gauge
Hazardous Location Specification
Class II, Div 1 and 2, Group F, G, Class III, Div 1 and 2
Pressure Measurement - Minimum
0 psi
Pressure Measurement - Maximum
5,000 psi
Includes NIST-Traceable Calibration Certificate
NIST-Traceable Calibration Certificate Included
Output Power
4 to 20mA DC
Intrinsic Safety
Intrinsically Safe
Process Media Temperature - Minimum
-40 Degrees F
Input Voltage
12 to 30V DC
Process Media Temperature - Maximum
257 Degrees F

Description

Pressure Transmitter, Minimum Pressure 0 psi, Maximum Pressure 5,000 psi, Electrical Connections DIN 43650 Form A Connector, Output 4 to 20mA DC, Accuracy +/-0.50 Percent of Full Scale, Number of Wires 2, Process Connection Gender Male, Process Connection Size 1/4 in, Process Connection Type NPT, Power Required 12 to 30V DC, NEMA Rating NEMA 4X, IP Rating IP65, Series A4, Wiring Entry With Mating Connection, Maximum Operating Temperature 257 Degrees F, Minimum Operating Temperature -40 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.