Low Pressure Gauge, 0 to 30 psi, 4 1/2 in Dial, 1/2 in NPT, Bottom Location, Phenolic Case Material

  • Mfr # 1188S

  • Zoro # G6163647


product price:  $926.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-2-1-2%
Process Connection Location
Bottom
Process Connection Size
1/2 in
Process Connection Type
NPT
Dial Size (In.)
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1188S
Zoro #
G6163647
UPC #
723259081391
Country of Origin
United States

Dimensions

Process Connection Size
1/2 in
Dial Size (In.)
4 1/2 in
Bolt Circle Diameter
5.38 in
Case Diameter
5.812 in
Case Depth
3.44 in
Nominal Dial Size
4 1/2 in
Manufacturer Warranty Length
1 yr
Nominal Dial Diameter
4 1/2 in

Details

Item
Low Pressure Gauge
Accuracy
+/-2-1-2%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Chemical Industries, Equipment Skids, Oil and Gas Industry, Water Pressure Testing
Gauge Case Material
Phenolic
Series
1188
Lens Material
Glass
Primary Pressure Range
0 to 30
Primary Scale Units
in wc
IP/NEMA Rating
Not Rated
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Gauge Secondary Range Values
0 to 18
Gauge Application
For Oil & Gas, Wastewater, & Process Applications
Calibration Certificate Included
No
Graduations
5 in wc
Smallest Graduation
1 in wc
Case Color
Black
For Use With
Gas or Liquid That Do Not Crystalize and Corrode 316 Stainless Steel Alloy
Gauge Special Options
Micrometer Pointer
Gauge Primary Range Smallest Graduation
1
Case Material
Phenolic, Polycarbonate, Polypropylene
Socket Material
Stainless Steel
Connection Type
MNPT
Wetted Materials
Stainless Steel
Standards
ASME, CE UKCA
Panel Mount Characteristics
3 L Dia Holes on E Dia Bolt Circle
Compatible Process Media
Gas, Oil, Water
Case Construction
Solid Front
Sensor Type
Diaphragm
Sensor Material
Stainless Steel
Includes Calibration Certificate
No
Over-Pressure Limit
5x Full Scale Range
Primary Scale Minor Graduations
1
Gauge Case Liquid
None
Pressure Gauge Type
Low Pressure Gauge
Includes Vent Plug
No
Process Connection Gender
Male
Vibration Resistance
None
Burst Pressure
100 psi
Freeze Resistant Movement
No
Removable Bezel
No
Accuracy Grade
ASME B40.100 Grade A
Scale Type
Dual
Dial Color
White
Secondary Pressure Range
0 to 30
Ambient Operating Temperature Range
-40 Degrees to 200 Degrees F
Pressure Range Type
Pressure
Secondary Scale Units
oz/in2
Adjustable Pointer
Adjustable Micrometer Pointer
Pointer Characteristics
Easy Adjustable Micrometer Pointer
Accuracy Scale
Mid-Scale
Bezel Mounting Type
No Bezel
Dry Dampening Feature
None
Field Fillable
No
Includes Mounting Hardware
No
Cleaned for Oxygen Service
No
Pointer Color
Black
Operating Temperature Range
-40 Degrees to 200 Degrees F
Operating Temperature - Maximum
150 Degrees F
Secondary Scale Pressure Measurement - Minimum
0 oz/sq in
Compatible with Brand
Universal
Primary Scale Pressure Measurement - Minimum
0 in wc
Process Media Temperature - Minimum
20 Degrees F
Operating Temperature - Minimum
0 Degrees F
Process Media Temperature - Maximum
156 Degrees F
Case Liquid
None
Primary Scale Pressure Measurement - Maximum
30 in wc
Secondary Scale Pressure Measurement - Maximum
30 oz/sq in

Description

Low Pressure Gauge, Nominal Dial Size 4 1/2 in, Accuracy +/-2-1-2 Percent, Gauge Case Material Phenolic, Process Connection Type NPT, Process Connection Gender Male, Lens Material Glass, Process Connection Size 1/2 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 30, Dry Dampening Feature None, Vibration Resistance None, Dial Color White, Pressure Gauge Type Low Pressure Gauge, Bolt Circle Diameter 5.38 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.