Low Pressure Gauge, 0 to 6 psi, 100 mm Dial, 1/2 in NPT, Lower Location

  • Mfr # 10N5500SL04L6#

  • Zoro # G503530377


product price:  $213.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.6%
Process Connection Location
Lower
Process Connection Size
1/2 in
Process Connection Type
NPT
Dial Size (In.)
100 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10N5500SL04L6#
Zoro #
G503530377
UPC #
888065400566
Country of Origin
Germany

Dimensions

Process Connection Size
1/2 in
Dial Size (In.)
100 mm
Nominal Dial Size
100 mm
Nominal Dial Diameter
100 mm

Details

Item
Low Pressure Gauge
Accuracy
+/-1.6%
Process Connection Location
Lower
Process Connection Type
NPT
Application
Chemical and Petrochemical Plants, Equipment Skids, Oil and Gas, Water and Wastewater Pressure Control
Gauge Case Material
304 Stainless Steel
Series
N5500
Lens Material
Glass
Primary Pressure Range
0 to 6
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Socket Material
316 Stainless Steel
Includes
Vent Plug
Case Color
Stainless Steel
Pressure Gauge Type
Low Pressure Gauge
Process Connection Gender
Male
Process Temperature Range
13 Degrees to 140 Degrees F
Sensor Material
316Ti Stainless Steel
Sensor Type
316Ti Stainless Steel
Pressure Range Type
Pressure
Primary Scale Pressure Measurement - Maximum
6 psi
Primary Scale Pressure Measurement - Minimum
0 psi
Process Media Temperature - Minimum
13 Degrees F
Process Media Temperature - Maximum
140 Degrees F

Description

Low Pressure Gauge, Nominal Dial Size 100 mm, Accuracy +/-1.6 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Glass, Process Connection Size 1/2 in, Process Connection Location Lower, Case Color Stainless Steel, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 6, Pressure Gauge Type Low Pressure Gauge, Socket Material 316 Stainless Steel, Sensor Material 316Ti Stainless Steel, Series N5500

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.